Flat Shipping

Flat Shipping at €24.99 + VAT

JJ KELLER 37989 Federal Employment Law Poster English | AF6DPZ 9XWL7

JJ KELLER 37989 Federal Employment Law Poster English

Item: AF6DPZ Model: 37989Cross Ref: 9XWL7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabor Law Poster
Height19"
LanguageEnglish
MaterialLaminated Paper
Width27"
Additional NoticesFMLA
Compliance TypeFederal Labor Law
Fmla Notice Included [new]Yes
IncludesFederal Poster
Number Of Posters Included [new]1
Product TypePoster
Size (wxh)27" x 19"
State/provinceFed
Subject Matter [new]Labor Law

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.03
Ship length (cm)68.58
Ship width (cm)48.26
HS code4901990050
Country of OriginUS

Product Details:

    • Compliance Type (Federal Labor Law)

Product Variants

ProductModelLanguageMaterialHeightPrice
JJ KELLER 37994 Federal Employment Law Poster Spanish | AF6DKT 9XT95 37994SpanishLaminated Paper19"€37.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JJ KELLER 37989 Federal Employment Law Poster English
€31.24 /unit