JJ KELLER 300-OH-5 Labor Law Poster Federal / State OH ENG 26 Inch Height 5 Year | AH6QQQ 36ET89

JJ KELLER 300-OH-5 Labor Law Poster Federal / State OH ENG 26 Inch Height 5 Year

Item: AH6QQQ Model: 300-OH-5Cross Ref: 36ET89
In Stock

Get it by Thursday, Jun 12

€518.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabor Law Poster
Height26"
LanguageEnglish
MaterialLaminated Paper
Width40"

Shipping Info:

Ship weight (kg) 0.6804
Ship height (cm)5.08
Ship length (cm)76.2
Ship width (cm)5.08
Country of OriginUS

Product Details:

    • Compliance Type : Federal and State Labor Law
    • Subscription Length : 5 yr.

Product Variants

ProductModelLanguageHeightMaterialPrice
JJ KELLER 300-AK Labor Law Poster Federal and State AK ENG 40Wx26 Inch Height | AH6PZG 36EN33 300-AKEnglish26"Laminated Paper€60.41
JJ KELLER 300-AL Labor Law Poster Federal and State AL ENG 40Wx26 Inch Height | AH6PZH 36EN34 300-ALEnglish26"Laminated Paper€60.41
JJ KELLER 300-AR Labor Law Poster Federal and State AR ENG 40Wx26 Inch Height | AH6PZJ 36EN35 300-AREnglish26"Laminated Paper€60.41
JJ KELLER 300-AZ Labor Law Poster Federal and State AZ ENG 40Wx26 Inch Height | AH6PZK 36EN36 300-AZEnglish26"Laminated Paper€60.41
JJ KELLER 300-CT Labor Law Poster Federal and State CT ENG 40Wx26 Inch Height | AH6PZM 36EN38 300-CTEnglish26"Laminated Paper€60.41
JJ KELLER 300-CO Labor Law Poster Federal and Statete Colorado Span | AH6PZN 36EN39 300-COSpanish26"Laminated Paper€57.72
JJ KELLER 300-DC Labor Law Poster Federal and State DC ENG 40Wx26 Inch Height | AH6PZP 36EN40 300-DCEnglish26"Laminated Paper€83.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JJ KELLER 300-OH-5 Labor Law Poster Federal / State OH ENG 26 Inch Height 5 Year
€518.94 /unit