Flat Shipping

Flat Shipping at €24.99 + VAT

JJ KELLER 200-MS-3 Labor Law Poster Federal / State MS SP 20 Inch Height 3 Year | AH6RCT 36EW47

JJ KELLER 200-MS-3 Labor Law Poster Federal / State MS SP 20 Inch Height 3 Year

Item: AH6RCT Model: 200-MS-3Cross Ref: 36EW47
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€328.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabor Law Poster
Height20"
LanguageSpanish
MaterialLaminated Paper
Width26"
Compliance TypeFederal And State Labor Law
Number Of Posters Included [new]2
Product TypePoster
Size (wxh)20" x 24"
State/provinceMS
Subject Matter [new]Labor Law
Subscription Length3 yrs.

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)5.08
Ship length (cm)76.2
Ship width (cm)5.08
Country of OriginUS

Product Details:

    • Compliance Type : Federal and State Labor Law
    • Subscription Length : 3 yr.

Product Variants

ProductModelLanguageHeightMaterialPrice
JJ KELLER 300-AK Labor Law Poster Federal and State AK ENG 40Wx26 Inch Height | AH6PZG 36EN33 300-AKEnglish26"Laminated Paper€60.41
JJ KELLER 300-AL Labor Law Poster Federal and State AL ENG 40Wx26 Inch Height | AH6PZH 36EN34 300-ALEnglish26"Laminated Paper€60.41
JJ KELLER 300-AR Labor Law Poster Federal and State AR ENG 40Wx26 Inch Height | AH6PZJ 36EN35 300-AREnglish26"Laminated Paper€60.41
JJ KELLER 300-AZ Labor Law Poster Federal and State AZ ENG 40Wx26 Inch Height | AH6PZK 36EN36 300-AZEnglish26"Laminated Paper€60.41
JJ KELLER 300-CT Labor Law Poster Federal and State CT ENG 40Wx26 Inch Height | AH6PZM 36EN38 300-CTEnglish26"Laminated Paper€60.41
JJ KELLER 300-CO Labor Law Poster Federal and Statete Colorado Span | AH6PZN 36EN39 300-COSpanish26"Laminated Paper€57.72
JJ KELLER 300-DC Labor Law Poster Federal and State DC ENG 40Wx26 Inch Height | AH6PZP 36EN40 300-DCEnglish26"Laminated Paper€83.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JJ KELLER 200-MS-3 Labor Law Poster Federal / State MS SP 20 Inch Height 3 Year
€328.74 /unit