Flat Shipping

Flat Shipping at €24.99 + VAT

JJ KELLER 16269 Wallet Card Workplace Safety PK50 | AH2MWP 29WN10

JJ KELLER 16269 Wallet Card Workplace Safety PK50

Item: AH2MWP Model: 16269Cross Ref: 29WN10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.24 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWallet Card
Book TitleForklift Safety For Construction
Depth11"
Height1"
LanguageSpanish
Number Of Pages0
Regulations Covered29 CFR Section 1926.602(D) And 1910.178(L)
Subject MatterForklift Safety
Width8 1/2"
For Use With38D290
FormatCard
IncludesProvides Individual Verification Of Successful Completion Of Training
Number Of Users Supported10
Product TypeWallet Card
ProvidesTraining Information
Supported LanguagesSpanish

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)27.94
Ship width (cm)21.59
Country of OriginUS

Product Details:

    • Video Length : No Video
    • Provides: Designed for Use with The Forklift Workshop for Construction Training

Product Variants

ProductModelSubject MatterLanguageNumber Of PagesRegulations CoveredHeightDepthPkg. Qty.Price
JJ KELLER 12180 Training DVD Regulatory Compliance PK50 | AH2MUU 29WM45 12180Driving SafetyEnglish-FMCSR 392.9 And 3931"11"50€54.45
JJ KELLER 12212 Training DVD Regulatory Compliance PK50 | AH2MWA 29WM87 12212General Safety TrainingEnglish--1"11"50€52.69
JJ KELLER 16268 Wallet Card Workplace Safety PK50 | AH2MWN 29WN09 16268Forklift SafetyEnglish-29 CFR Section 1926.602(D) And 1910.178(L)1"11"50€54.45
JJ KELLER 38796 Wallet Card Drug/Alcohol English PK50 | AH3XNA 33RJ81 38796Alcohol And DrugsEnglish149 CFR 382.601(B)0.016"11"50€52.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JJ KELLER 16269 Wallet Card Workplace Safety PK50
€60.24 /pack