JET TOOLS J-4201K Belt and Disc Sander, For Metal, 115 V, Single-Phase, 1 hp, 6 x 48 Inch Belt, 10 Inch Disc | CN2TGL 414550B / 3WRP6

JET TOOLS J-4201K Belt and Disc Sander, For Metal, 115 V, Single-Phase, 1 hp, 6 x 48 Inch Belt, 10 Inch Disc

Item: CN2TGL Model: J-4201KCross Ref: 399U45
In Stock

Get it by Tuesday, Jun 17

€1,757.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt/Disc Sander
Amps10A
Belt Size6" x 48"
Belt Speed1650 SFPM
Belt Table Size10.5" x 6"
Compatible MaterialMetal
Disc Table Size7.5" x 13"
Dust Collection Port Size2 1/2"
Features80 Grit Belt And Disc Provided On Machine, Cast Iron Tilting Table, Dust Collection Shrouds On Belt And Disc, Enclosed Base Protects Motor From Dust And Debris, Quick-Release Tension Mechanism, Removable Safety Key Switch, Two Cast Iron Tilting Tables For Mitering Applications
Hp1 hp
Max. Disc Table Tilt-out Angle45°
Mounting LocationFloor Standing
Plug TypeThree Prong
Power SourceCorded
Table MaterialCast Iron
Tool Height61"
Tool Length23"
Tool Width26"
Voltage115V
Wheel Dia.10"
Wheel Speed2100 RPM

Shipping Info:

Ship weight (kg) 85.5

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS J-4201K Belt and Disc Sander, For Metal, 115 V, Single-Phase, 1 hp, 6 x 48 Inch Belt, 10 Inch Disc
€1,757.91 /unit