JET TOOLS 719200 Lathe 1 Hp 115v | AF8EPL 25CH37

JET TOOLS 719200 Lathe 1 Hp 115v

Item: AF8EPL Model: 719200Cross Ref: 25CH37
In Stock

Get it by Tuesday, Jun 17

€841.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLathe
Number Of Spindle Speeds3
Overall Height17 7/8"
Overall Length33 3/4"
Overall Width11"
Phase1.0
Spindle Bore0.375"
Spindle Speed60-3600 RPM
ApplicationWood Turning
Bed Height12 3/4"
Bed Length54 1/2"
Bed Width10 3/16"
Center Height14 3/4"
Cross Feed - Maximum0.0103 in./rev.
Cross Feed - Minimum0.0004 in./rev.
Current6A
Distance Between Centers20 1/4"
Frequency60 Hz
Horsepower1 hp
Includes(2) Tool Caddies - E, (2) Tool Supports, 6" and 10" - G, (4) Button Head Screws, 5/16 x 1/2 - F, 3" Faceplate, Knockout Rod - D, Live Center - A, Product Registration Card, Spindle Wrench - C, Spur Center - B
Includes StandStand Sold Separately
Lathe Head DriveElectronic Variable Speed
Max. Spindle Speed3600 RPM
Min. Spindle Speed60 RPM
Overall Depth39.3"
SeriesJWL-1221VS
Sound Level88 dbA
Spindle Nose TaperMT2
Swing Over Bed12 1/2"
Tailstock TaperMT5
Voltage115V

Shipping Info:

Ship weight (kg) 61.5105
Ship height (cm)53.98
Ship length (cm)90.98
Ship width (cm)36.98
HS code8458190030
Country of OriginTW

Product Variants

ProductModelVoltageOverall WidthOverall LengthOverall HeightSwing Over BedDistance Between CentersSpindle BoreNumber Of Inch ThreadsPrice
JET TOOLS 321470 Lathe 7-1/2 Hp 230/460v | AF8EPE 25CH23 321470230/460V40"97 1/2"47"14"40"3 1/8"61€30,382.11
RFQ
JET TOOLS 892000 Lathe, 2 HP, 1 or 3 Phase, 230V | CD3FJN 20UT52 892000-30"71"60"12"36"-34€15,740.01
RFQ
JET ELITE 892504 Lathe, Turning, 17 Inch X 40 Inch, 3 1/8 Inch Spindle Bore, D1-6 Camlock, 1800 Rpm | CR4ZQF 892504230V AC44"94"68"17"40"3 1/8"45€45,301.41
RFQ
JET ELITE 892500 Lathe, Turning, 17 Inch X 40 Inch, 3 1/8 Inch Spindle Bore, D1-6 Camlock, 1800 Rpm | CR4ZQG 892500230V AC44"94"68"17"40"3 1/8"45€38,609.01
RFQ
JET ELITE 892506 Lathe, Turning, 17 Inch X 40 Inch, 3 1/8 Inch Spindle Bore, D1-6 Camlock, 1800 Rpm | CR4ZQH 892506230V AC44"94"68"17"40"3 1/8"45€48,142.71
RFQ
JET ELITE 892501 Lathe, Turning, 17 Inch X 40 Inch, 3 1/8 Inch Spindle Bore, D1-6 Camlock, 1800 Rpm | CR4ZQJ 892501230V AC44"94"68"17"40"3 1/8"45€37,965.51
RFQ
JET ELITE 892502 Lathe, Turning, 17 Inch X 40 Inch, 3 1/8 Inch Spindle Bore, D1-6 Camlock, 1800 Rpm | CR4ZQK 892502230V AC44"94"68"17"40"3 1/8"45€41,529.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS 719200 Lathe 1 Hp 115v
€841.49 /unit