JET TOOLS 718600 Helical Head Benchtop Jointer, 115V, SinglePhase, Benchtop, 1 hp | CR4ZTE

JET TOOLS 718600 Helical Head Benchtop Jointer, 115V, SinglePhase, Benchtop, 1 hp

Item: CR4ZTE Model: 718600Cross Ref: 793ZJ1
In Stock

Get it by Tuesday, Jun 17

€989.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJointer
Amps15A
Blade Length0.562"
Blade Thickness1/8"
Blade Width0.562"
Cord Length6 ft.
Cutter TypeHelical Head
Dust Port Diameter2 1/2"
Fence Height4 3/8"
Fence Length22 3/4"
Head Dia.2"
Hp1 hp
Included FenceYes
Includes(4) Mounting Brackets, Push Stick, Safety Push Block
Jointer TypeBenchtop
Kit Contents(14) Carbide Tipped Helical Head Blades
MaterialCast Iron
Max. Cutting Depth6"
Max. Material Width6"
Max. Speed10000 RPM
Number Of Blades14
Overall Depth30"
Overall Height20"
Overall Width13"
PhaseSingle Phase
Power SourceCorded
Rabbeting Capacity1/8"
Table Length28 5/8"
Table Width6 1/4"
Tilt Angle45°
Tool Weight71 lbs.
Voltage115V
Current15A
Head Diameter2"
Horsepower1 hp
Tilting Angle45°

Shipping Info:

Ship weight (kg) 31.95
Ship height (cm)50.8
Ship length (cm)76.2
Ship width (cm)33.02
Country of OriginCN

Product Variants

ProductModelVoltageAmpsJointer TypeHpMax. Material WidthMax. Cutting DepthTable LengthMax. SpeedPrice
JET TOOLS JWJ-8CS Jointer, 230V, Single-Phase, Floor Standing, 2 hp, 8 Inch Max. Material Width | CR4ZTF 718200K230V12AFloor Standing2 hp8"1/2"72"5500 RPM€2,078.99
JET TOOLS JWJ-8HH Jointer, 230V, Single-Phase, Floor Standing, 2 hp, 8 Inch Max. Material Width | CR4ZTG 718250K230V12AFloor Standing2 hp8"1/2"72"5500 RPM€2,474.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS 718600 Helical Head Benchtop Jointer, 115V, SinglePhase, Benchtop, 1 hp
€989.99 /unit