JET TOOLS 708524 Planer/molder Combination 1-1/2 Hp 15 A | AD4QJJ 42W896

JET TOOLS 708524 JPM-13CS Planer/molder Combination 1-1/2 Hp 15 A

Item: AD4QJJ Model: 708524Cross Ref: 42W896 / JPM-13CS
In Stock

Get it by Monday, Jun 16

€1,682.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlaner/Molder Combo
Amps @ 120v15 Ah
ConstructionCast Iron
Cutting Depth1/8"
Cutting Thickness6 1/8"
Cutting Width13"
Motor Hp1 1/2 hp
No Load Speed4500 RPM
Overall Depth25"
Overall Height41"
Overall Width42"
Speed4500 RPM
Blade Length13 1/16"
Blade Thickness5/8"
Blade Width1/8"
Current7.5/15A
Cuts Per Minute13500
Cutter TypeStraight Blade
Dust Port Diameter4"
Feed Rates20 FPM
Head Diameter2 9/16"
Horsepower1 1/2 hp
Jointer Cutting Depth1/16"
Jointer/planer TypeFloor Standing
Kit ContentsBare Tool
MaterialCast Iron
Max. Material Height6 1/8"
Max. Material Width13"
Max. Speed4500 RPM
Minimum Airflow For Dust Collection350 CFM
Molding Feed Rate10 FPM
No. Of Blades3
PhaseSingle-Phase
Planer Cutting Depth1/16"
Plug TypeThree-Prong
Power SourceCorded
Tool Weight225 lbs.
Voltage115/230V AC

Shipping Info:

Ship weight (kg) 116.1
Ship height (cm)104.14
Ship length (cm)63.5
Ship width (cm)60.96
HS code8465920034
Country of OriginTW

Product Details:

    • Cuts per Minute (13,500)
    • Feed Rates (FPM) (10/20)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS 708524 JPM-13CS Planer/molder Combination 1-1/2 Hp 15 A
€1,682.99 /unit