JET TOOLS 708115K Closed Stand Band Saw 1hp 115/230 V | AD4QKL 42W931

JET TOOLS 708115K JWBS-14CS Closed Stand Band Saw 1hp 115/230 V

Item: AD4QKL Model: 708115KCross Ref: 42W931 / JWBS-14CS
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€989.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemClosed Stand Band Saw
Blade Dia.14"
Blade Thickness0.025"
Cutting Capacity Round13 1/2"
Hp3/4 hp
Max. Blade Length93 1/2"
Max. Blade Width3/4"
Min. Blade Width1/8"
Miter Capacity45°
Overall Depth19"
Overall Height68"
Overall Width43 1/2"
Rpm1720 RPM
Table Size14" x 14"
Voltage115/230V AC
Band Saw OperationManual
Band Saw TypeVertical
Blade Length93 1/2"
Blade Wheels Dia.14"
Hz60 Hz
IncludesBlade, Dust Chute, Saw, Stand
Material ApplicationWood
Miter Angle Range10° Left to 45° Right
Number Of Speed Settings1
Phase1
Rectangular Cutting Capacity - Horizontal13 1/2" x 6"
Round Cutting Capacity - Horizontal13 1/2"
Sfpm Range3000 SFPM
Table Dimensions15" x 15"
Throat Depth - Vertical13 1/2"

Shipping Info:

Ship weight (kg) 90
Ship height (cm)172.72
Ship length (cm)48.26
Ship width (cm)66.04
HS code8461508020
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS 708115K JWBS-14CS Closed Stand Band Saw 1hp 115/230 V
€989.99 /unit