JET TOOLS 707400 Planer/jointer Combination 9000 Rpm 13a | AB8AKB 25CH45

JET TOOLS 707400 JJP-8BT Planer/jointer Combination 9000 Rpm 13a

Item: AB8AKB Model: 707400Cross Ref: 25CH45 / JJP-8BT
In Stock

Get it by Monday, Jun 16

€851.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlaner/Jointer Combo
Amps13A
Amps @ 120v13A
ConstructionSheet Metal
Cutting Width8"
Overall Depth31"
Overall Height18 1/2"
Overall Width16 1/2"
Speed9000 RPM
Blade Length8 1/4"
Blade Thickness1/16"
Blade Width8"
Current13A
Cuts Per Minute18000
Cutter TypeStraight Blade
Dust Port Diameter4"
Feed Rates19.5 FPM
Fence Height4 1/8"
Fence Length21"
Included FenceYes
Jointer Cutting Depth1/8"
Jointer/planer TypeBenchtop
Kit ContentsBare Tool
MaterialSheet Metal
Max. Material Height4 1/2"
Max. Material Width8"
Max. Speed9000 RPM
No. Of Blades2
PhaseSingle-Phase
Planer Cutting Depth3/32", 1/8"
Power SourceCorded
Table Length10 5/8", 29"
Table Width8 1/4", 8 1/2"
Tilting Angle45°
Tool Weight58 lbs.
Voltage115V AC

Shipping Info:

Ship weight (kg) 30.735
Ship height (cm)46.23
Ship length (cm)84.07
Ship width (cm)43.43
HS code8465920078
Country of OriginCN

Product Details:

    • Cuts per Minute (18,000)

Product Variants

ProductModelCutting WidthAmpsSpeedConstructionAmps @ 120vPrice
JET TOOLS 707410 Planer/jointer Combo 9000 Rpm 13a | AF8EPQ 25CH46 70741010"13A9000 RPMSheet Metal-€925.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS 707400 JJP-8BT Planer/jointer Combination 9000 Rpm 13a
€851.00 /unit