Item | Machine |
Backward Head Tilt Adjustment | 45° |
Forward Head Tilt | 45° |
Inverter Type | B, Delta |
Left-hand Head Tilt | 90° |
Length | 64" |
Longitudinal Travel | 36" |
Max. Spindle Speed | 4500 RPM |
Max. Spindle To Column Distance | 18 1/8" |
Max. Spindle To Table Distance | 20 3/4" |
Min. Spindle Speed | 60 RPM |
Min. Spindle To Column Distance | 4 3/4" |
Min. Spindle To Table Distance | 20 3/4" |
Motor Hp | 3 hp |
No. Of Axis | 2 |
Number Of Spindle Speeds | Variable |
Number Of T-slots | 3 |
Overall Depth | 67" |
Overall Height | 85 3/4" |
Phase | 3 |
Quill Dia. | 3 3/8" |
Ram Travel Length | 15 1/4" |
Right-hand Head Tilt | 90° |
Spindle Taper Size | RP_R-8 |
Spindle Travel Length | 5" |
Table Length | 9" |
Table Load Capacity | 720 lbs. |
Table Width | 49" |
Voltage | 230V |
Collet Capacity - Maximum | 7/8" |
Collet Capacity - Minimum | 1/8" |
Column Width | 18" |
Cross Travel - Maximum | 12 5/8" |
Current | 8A |
Frequency | 60 Hz |
Head Swivel - Left | 90° |
Head Swivel - Right | 90° |
Head Tilt - Backward | 45° |
Head Tilt - Forward | 45° |
Horsepower | 3 hp |
Included Cnc Package | 2-Axis |
Includes | (3) Table Adjustment Handles, (4) Leveling Pads, 17 mm/19 mm Box Wrench, Chip Tray, Coarse Feed Handle, Cross Point Screw Driver #2, Draw Bar, Electric Box Key, Elevating Crank Handle, Flat Blade Screw Driver #2, Flat Way Cover, Handwheel, Hex Key Set (1.5 to 10 mm), Lifting Ring, Oil Can, Pleated Way Cover |
Knee Travel - Maximum | 15 3/4" |
Longitudinal Travel - Maximum | 36" |
Motor Speed - Maximum | 1720 RPM |
Motor Type | Totally Enclosed Fan-Cooled |
Overall Width | 64" |
Quill Diameter | 3 3/8" |
Ram Travel - Maximum | 15 1/4" |
Series | JTM-949EVS/230 |
Sound Level | 72 dbA |
Spindle Speed - Maximum | 4500 RPM |
Spindle Speed - Minimum | 60 RPM |
Spindle Taper | R8 |
Spindle Travel - Maximum | 5" |
Spindle-to-column Distance - Maximum | 18 1/8" |
Spindle-to-column Distance - Minimum | 5 1/4" |
Spindle-to-table Distance | 20 3/4" |
T-slot Depth | 3/4" |
T-slot Width | 5/8" |
Table Depth | 9" |