JET TOOLS 690182 Variable Speed Vertical Milling Machine 3hp/3ph | AE3CRZ 5CEZ3

JET TOOLS 690182 Variable Speed Vertical Milling Machine 3hp/3ph

Item: AE3CRZ Model: 690182Cross Ref: 5CEZ3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€12,265.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical Milling Machine
Chuck SizeOptional
Graduations0.001"
Head Angle90°
OperationTable Longitudinal Travel Is 34" And Cross Travel Is 12", Maximum Distance Spindle To Table Is 17-1/2"
Overall Depth63"
Overall Height88 1/2"
Overall Width65 1/2"
Phase3
Quill Dia.3 3/8"
Rpm60-4200 RPM
Spindle Speed60-4200 RPM
Spindle To Table17 1/2"
Spindle Travel5"
Table Size9" x 49"
Table Surface HeightAdjustable
Table Work Surface9" x 49"
Voltage230/460V

Shipping Info:

Ship weight (kg) 1001.7
Ship height (cm)215.9
Ship length (cm)167.64
Ship width (cm)160.02
HS code8459610080
Country of OriginTW

Product Variants

ProductModelVoltagePhaseSpindle TravelSpindle SpeedQuill Dia.Spindle To TableOperationTable Surface HeightPrice
JET TOOLS 690180 Variable Speed Vertical Milling Machine 2hp/1ph | AE3CTA 5CEZ4 690180115/230V15"60-4200 RPM3 3/8"17 1/2"Table Longitudinal Travel Is 34" And Cross Travel Is 12", Maximum Distance Spindle To Table Is 17-1/2"Adjustable€12,176.01
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS 690182 Variable Speed Vertical Milling Machine 3hp/3ph
€12,265.11 /unit