JET TOOLS 453312  | CX7VNG

JET TOOLS 453312 JHJ-12-1/2 Hydraulic Bottle Jack, 12-1/2 Ton Capacity

Item: CX7VNG Model: 453312Cross Ref: JHJ-12-1/2
Limited Availability
€158.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Length6 1/2"
Base Width4 1/8"
Body FinishChrome Plated
IncludesPump Handle
Jack TypeBottle Jack
Lifting ActuatorManual Handle
Max. Lift Height18 1/2"
Min. Height9 1/2"
Power SourceMechanical

Shipping Info:

Ship weight (kg) 8.055
Ship height (cm)27.69
Ship length (cm)19.05
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS 453312 JHJ-12-1/2 Hydraulic Bottle Jack, 12-1/2 Ton Capacity
€158.67 /unit