JESSUP MANUFACTURING 3305-1 Antislip Tape, Aluminium Oxide, Size 1 Inch x 60 Feet | CD6MFL

JESSUP MANUFACTURING 3305-1 Antislip Tape, Aluminium Oxide, Size 1 Inch x 60 Feet

Item: CD6MFL Model: 3305-1
In Stock

Get it by Tuesday, Jun 17

€196.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntislip Tape
AdhesiveAcrylic
Adhesive MaterialAcrylic
ColorClear
Grit MaterialAluminum Oxide
Grit SizeAluminum Oxide
SeriesSafety Track Commercial Grade Colors Series

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)33.02
Ship length (cm)17.15
Ship width (cm)17.15
Country of OriginUS

Product Variants

ProductModelColorAdhesiveGrit SizePerformance Temp.ShapeBacking TypeGrit MaterialAdhesion StrengthPrice
JESSUP MANUFACTURING 3360-1 Antislip Tape, Aluminium Oxide, Size 1 Inch x 60 Feet, Black/Yellow | AA4BUF 12E769 3360-1Black, YellowVinyl--20°F to +200°FContinuous RollPressure Sensitive Adhesive--€196.43
JESSUP MANUFACTURING 3360-3 Antislip Tape, Aluminium Oxide, Size 3 Inch x 60 Feet, Black/Yellow | AA4BVD 12E790 3360-3Black, YellowVinyl--20°F to +200°FContinuous RollPressure Sensitive Adhesive--€196.43
JESSUP MANUFACTURING 3305-4 Antislip Tape, Aluminium Oxide, Size 4 Inch x 60 Feet | AA4BVF 12E792 3305-4ClearVinyl--20°F to +200°FContinuous RollPressure Sensitive Adhesive--€196.43
JESSUP MANUFACTURING 3360-4 Antislip Tape, Aluminium Oxide, Size 4 Inch x 60 Feet, Black/Yellow | AA4BVL 12E797 3360-4Black, YellowVinyl--20°F to +200°FContinuous RollPressure Sensitive Adhesive--€196.43
JESSUP MANUFACTURING 3360-6 Antislip Tape, Aluminium Oxide, Size 6 Inch x 60 Feet, Black/Yellow | AA4BWC 12E813 3360-6Black, YellowVinyl--20°F to +200°FContinuous RollPressure Sensitive Adhesive--€196.43
JESSUP MANUFACTURING 3360-12 Antislip Tape Black/yellow 12 Inch x 60 Feet | AA4BXE 12E838 3360-12Black, YellowVinyl--20°F to +200°FContinuous RollPressure Sensitive Adhesive--€196.43
JESSUP MANUFACTURING 3305-2 Antislip Tape, Aluminium Oxide, Size 2 Inch x 60 Feet | CD6MFG 3305-2ClearAcrylicAluminum Oxide---Aluminum Oxide-€196.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JESSUP MANUFACTURING 3305-1 Antislip Tape, Aluminium Oxide, Size 1 Inch x 60 Feet
€196.43 /unit