JESSUP MANUFACTURING 3360-12 Antislip Tape Black/yellow 12 Inch x 60 Feet | AA4BXE 12E838

JESSUP MANUFACTURING 3360-12 Antislip Tape Black/yellow 12 Inch x 60 Feet

Item: AA4BXE Model: 3360-12Cross Ref: 12E838
In Stock

Get it by Friday, Jun 13

€196.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntislip Tape
AdhesiveVinyl
Adhesive MaterialVinyl
BackingPressure Sensitive Adhesive
Backing TypePressure Sensitive Adhesive
ColorBlack, Yellow
Length60 ft.
MaterialAluminum Oxide
Performance Temp.-20°F to +200°F
ShapeContinuous Roll
Thickness35 mil.
Width12"
Adhesion To Steel75 oz./in.
Adhesive PropertiesAggressive Adhesive
Anti-slip SurfaceAluminum Oxide
EnvironmentIndoor and Outdoor
For ApplicationChemical Environments
Glow In The DarkNo
Grit Size60
Imperial Tape Length60 ft.
Imperial Tape Width12"
Maximum Tape Performance Temperature150°F
Message LegendNo Legend
Minimum Application Temperature50°F
Minimum Tape Performance Temperature-20°F
Package Quantity1
Product FormContinuous Roll
Specifications MetADA, NFSI, OSHA
StandardsADA, NFSI CERTIFIED FOR HIGH TRACTION, OSHA, PROP 65
Surface AbrasiveCoarse
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionPaper
Tape Backing MaterialPaper
Tape ColorBlack, Yellow
Tape PatternStriped
Tape Resistance PropertiesChemical-Resistant, Fluid-Resistant
Tape Thickness32 mil.
Traffic TypeMedium Traffic

Shipping Info:

Ship weight (kg) 3.6675
Ship height (cm)33.27
Ship length (cm)17.53
Ship width (cm)17.53
HS code6805305000
Country of OriginUS

Product Variants

ProductModelColorAdhesiveGrit SizePerformance Temp.ShapeBacking TypeGrit MaterialAdhesion StrengthPrice
JESSUP MANUFACTURING 3360-1 Antislip Tape, Aluminium Oxide, Size 1 Inch x 60 Feet, Black/Yellow | AA4BUF 12E769 3360-1Black, YellowVinyl--20°F to +200°FContinuous RollPressure Sensitive Adhesive--€196.43
JESSUP MANUFACTURING 3360-3 Antislip Tape, Aluminium Oxide, Size 3 Inch x 60 Feet, Black/Yellow | AA4BVD 12E790 3360-3Black, YellowVinyl--20°F to +200°FContinuous RollPressure Sensitive Adhesive--€196.43
JESSUP MANUFACTURING 3305-4 Antislip Tape, Aluminium Oxide, Size 4 Inch x 60 Feet | AA4BVF 12E792 3305-4ClearVinyl--20°F to +200°FContinuous RollPressure Sensitive Adhesive--€196.43
JESSUP MANUFACTURING 3360-4 Antislip Tape, Aluminium Oxide, Size 4 Inch x 60 Feet, Black/Yellow | AA4BVL 12E797 3360-4Black, YellowVinyl--20°F to +200°FContinuous RollPressure Sensitive Adhesive--€196.43
JESSUP MANUFACTURING 3360-6 Antislip Tape, Aluminium Oxide, Size 6 Inch x 60 Feet, Black/Yellow | AA4BWC 12E813 3360-6Black, YellowVinyl--20°F to +200°FContinuous RollPressure Sensitive Adhesive--€196.43
JESSUP MANUFACTURING 3305-2 Antislip Tape, Aluminium Oxide, Size 2 Inch x 60 Feet | CD6MFG 3305-2ClearAcrylicAluminum Oxide---Aluminum Oxide-€196.43
JESSUP MANUFACTURING 3305-6 Antislip Tape, Aluminium Oxide, Size 6 Inch x 60 Feet | CD6MFH 3305-6ClearAcrylicAluminum Oxide----88 oz./in.€196.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JESSUP MANUFACTURING 3360-12 Antislip Tape Black/yellow 12 Inch x 60 Feet
€196.43 /unit