JESSUP MANUFACTURING 3200-24 Antislip Tape, Silicon Carbide, Size 24 Inch x 60 Feet, Black

Item: CD6MFF Model: 3200-24
In Stock

Get it by Wednesday, Jun 11

€392.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntislip Tape
AdhesiveRubber
Adhesive MaterialRubber
ColorBlack
Grit MaterialSilicon Carbide
Grit SizeSilicon Carbide
SeriesSafety Track Heavy Duty Grade Series

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)63.5
Ship length (cm)18.42
Ship width (cm)18.42
Country of OriginUS

Product Variants

ProductModelAdhesiveShapeGlow In The DarkColorPerformance Temp.Backing TypeGrit SizeGrit MaterialPkg. Qty.Price
JESSUP MANUFACTURING 3100-1 Antislip Tape Black 1 Inch x 60 Feet | AA4BTZ 12E763 3100-1VinylContinuous Roll-Black-20°F to +200°FPressure Sensitive Adhesive--1€170.00
JESSUP MANUFACTURING 3100-3 Antislip Tape, Silicon Carbide, Size 3 Inch x 60 Feet, Black | AA4BUV 12E782 3100-3VinylContinuous Roll-Black-20°F to +200°FPressure Sensitive Adhesive--1€170.00
JESSUP MANUFACTURING 3100-6x24-PL Antislip Tape, Silicon Carbide, Size 6 Inch x 24 Feet, Black | AA4BWG 12E817 3100-6x24-PLVinylStripYesBlack-20°F to +200°FPressure Sensitive Adhesive--24€149.26
JESSUP MANUFACTURING 3100-8 Antislip Tape Black 8 Inch x 60 Feet | AA4BWW 12E830 3100-8VinylContinuous Roll-Black-20°F to +200°FPressure Sensitive Adhesive--1€339.99
JESSUP MANUFACTURING 3100-24 Antislip Tape Black 2 Feet x 60 Feet | AA4BXJ 12E842 3100-24VinylContinuous Roll-Black-20°F to +200°FPressure Sensitive Adhesive--1€339.99
JESSUP MANUFACTURING 3200-2 Antislip Tape, Silicon Carbide, Size 6 Inch x 60 Feet, Black | AA4BXP 12E847 3200-2VinylContinuous Roll-Black-20°F to +200°FPressure Sensitive Adhesive--1€196.43
JESSUP MANUFACTURING 3200-4 Antislip Tape, Silicon Carbide, Size 4 Inch x 60 Feet, Black | AA4BXT 12E850 3200-4VinylContinuous Roll-Black-20°F to +200°FPressure Sensitive Adhesive--1€196.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JESSUP MANUFACTURING 3200-24 Antislip Tape, Silicon Carbide, Size 24 Inch x 60 Feet, Black
€392.88 /unit