Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY L38210.120.0001 Flat Washers, 3mm Thickness | CG7YHB 42GL16

FABORY L38210.120.0001 Flat Washer, M12 Fits Bolt Size, Std, 13 mm I.D., 37 mm O.D., Steel, 450 Pk

Item: CG7YHB Model: L38210.120.0001Cross Ref: 42GL16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€141.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
ColorSilver
FinishZinc Plated
Fits Bolt SizesM12
Inside Dia.13 mm
MaterialSteel
Outside Dia.37 mm
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thickness3 mm
Washer TypeStandard Washer
Dimensional StandardsDIN 9021
Flat Washer TypeStandard
For Screw SizeM12
Inside Diameter13 mm
Inside Diameter Tolerance0.512" to 0.522"
Made In North AmericaNo
Material Grade/classUngraded
Material Quality StandardsNot Rated
Maximum Temperature350°C
Maximum Thickness3 mm
Minimum Temperature-58°C
Minimum Thickness3 mm
Outside Diameter37 mm
Outside Diameter Tolerance1.432" to 1.457"
Reach CompliantYes
RemovableYes
Rockwell Hardness140HV
Rohs CompliantYes
Thickness Tolerance0.106 to 0.13

Shipping Info:

Ship weight (kg) 9.3375
Country of OriginVaries

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTemp. RangePkg. Qty.Price
APPROVED VENDOR WASB#0NZ Flat Washer Zinc Fits #0 - Pack Of 50 | AA9YYH 1JUZ9 WASB#0NZ#00.068"1/8"0.028"-0.014" to +0.005"Rockwell B55--50€6.65
APPROVED VENDOR WASB#0RZ Flat Washer Zinc Fits #0 - Pack Of 50 | AA9YYJ 1JVL1 WASB#0RZ#00.068"3/16"0.028"-0.014" to +0.005"Rockwell B55--50€6.27
APPROVED VENDOR WASB#0WZ Flat Washer Zinc Fits #0 - Pack Of 50 | AA9YYK 1JVL2 WASB#0WZ#00.068"1/4"0.028"-0.014" to +0.005"Rockwell B55--50€6.81
APPROVED VENDOR WASB#10NZ Flat Washer Zinc Fits #10 - Pack Of 50 | AA9YYL 1JVL3 WASB#10NZ#100.203"13/32"0.045"-0.014" to +0.005"Rockwell B55--50€11.80
APPROVED VENDOR WASB#10RZ Flat Washer Zinc Fits #10 - Pack Of 50 | AA9YYM 1JVL4 WASB#10RZ#100.203"9/16"0.045"-0.014" to +0.005"Rockwell B55--50€12.86
APPROVED VENDOR WASB#10WZ Flat Washer Zinc Fits #10 - Pack Of 50 | AA9YYN 1JVL5 WASB#10WZ#100.203"47/64"0.071"-0.014" to +0.005"Rockwell B55--50€13.30
APPROVED VENDOR WASB#1NZ Flat Washer Zinc Fits #1 - Pack Of 50 | AA9YYP 1JVL6 WASB#1NZ#10.084"5/32"0.028"-0.014" to +0.005"Rockwell B55--50€5.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY L38210.120.0001 Flat Washer, M12 Fits Bolt Size, Std, 13 mm I.D., 37 mm O.D., Steel, 450 Pk
€141.49 /unit