Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JB INDUSTRIES DV-T1 Vacuum Pump Oil Caddy | CR4ZAD

JB INDUSTRIES DV-T1 Vacuum Pump Oil Caddy

Item: CR4ZAD Model: DV-T1Cross Ref: 20HJ89
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€78.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaddy
Accessory TypeVacuum Pump Oil Caddy
For Use WithVacuum Pumps
Compatible Product TypeVacuum Pumps
Compatible SeriesDV
IncludesCorner Hand Grips
Overall Height19"
Overall Length6"
Overall Width11"
Product TypeOil Caddy
Volume10 qt

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAccessory TypePkg. Qty.Price
JB INDUSTRIES PR-32 Intake with Cap, 1/4 Inch Size | CR4ZAF PR-32-1€4.87
JB INDUSTRIES PR-2 Drain Cock | CR4ZBD PR-2-1€5.72
JB INDUSTRIES PR-301 Cover Assembly. With Sight Glass And Drain Valve | CR4ZBE PR-301-1€88.87
JB INDUSTRIES P90009 O-Ring Gasket Ballast, 10 PK | CR4ZBP P90009-10€6.60
JB INDUSTRIES PR-209 Handle, Plastic Isolation Valve with screw | CR4ZBT PR-209-1€5.01
JB INDUSTRIES PR-205 Handle With Lift Loop, Cushioned | CR4ZBU PR-205-1€20.09
JB INDUSTRIES PR-206 Motor, 115V, 60 Hz With Line Cord And Switch | CR4ZCG PR-206-1€291.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JB INDUSTRIES DV-T1 Vacuum Pump Oil Caddy
€78.54 /unit