Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JB INDUSTRIES DS-20000 Refrigerant Scale Electronic 220 Lb | AD2RTG 3TRC1

JB INDUSTRIES DS-20000 Refrigerant Scale Electronic 220 Lb

Item: AD2RTG Model: DS-20000Cross Ref: 3TRC1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€606.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRefrigerant Charging or Recovery Scale
DisplayDigital
Max. Capacity220 lbs.
Operating ModeDC
Platform Size12 1/4"
TypeElectronic
Accuracy+/-0.25 oz, +/-10 g
Battery Life60 hrs.
Battery Type9V
Display LocationBuilt In
Display TypeLCD
IncludesCarrying Case
Includes BatteriesBatteries Included
Load Capacity220 lbs.
Operating Humidity - Maximum85%
Operating Temperature - Maximum122°F
Operating Temperature - Minimum32°F
Platform Length12 1/4"
Platform Width12 1/4"
Power SourceBattery
Product TypeCharging Scale
Resolution0.25 oz., 10g
StandardsCE CERTIFIED
Units Measuredkg, lbs., oz.

Shipping Info:

Ship weight (kg) 4.275
Ship height (cm)31.75
Ship length (cm)43.18
Ship width (cm)10.16
HS code8423820010
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JB INDUSTRIES DS-20000 Refrigerant Scale Electronic 220 Lb
€606.33 /unit