Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JB INDUSTRIES A33004 Permanent Depressor Coupler | AC8UPU 3DXF3

JB INDUSTRIES A33004 Permanent Depressor Coupler

Item: AC8UPU Model: A33004Cross Ref: 3DXF3
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item1/4 Access Valve
MaterialBrass
Prod. DescriptionAccess Valve Coupler, With Permanent Depressor
TypeBrass Fitting
Body MaterialBrass
For Refrigerant GroupCFC, HCFC, HFC
Inlet Connection GenderFemale
Inlet Connection Size1/4"
Inlet Connection TypeSAE
Outlet Connection GenderMale
Outlet Connection Size1/4"
Outlet Connection TypeSAE
Overall Height5 1/4"
Overall Length2 3/8"
Overall Width7/8"
Product TypeCoupler with Depressor

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.29
Ship length (cm)13.21
Ship width (cm)5.33
HS code8481100090
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JB INDUSTRIES A33004 Permanent Depressor Coupler
€11.02 /unit