Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JB INDUSTRIES A32101 Replacement Needle | CR4ZCH

JB INDUSTRIES A32101 Replacement Needle

Item: CR4ZCH Model: A32101Cross Ref: 35Y860
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle
Accessory TypeReplacement Needle
ApplicationReplacement Needle For JB
For Use WithRP_Mfr No. A32100 (3DXD6)
IncludesGasket
Compatible Grainger Part Number3DXD6
Compatible Manufacturer Model NumberA32100
Compatible Product TypePinch-Off Tools
MaterialSteel
Overall Height5 1/4"
Overall Length2 3/8"
Overall Width7/8"
Product TypeNeedle

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JB INDUSTRIES A32101 Replacement Needle
€19.92 /unit