Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JB INDUSTRIES A31723 Access 3/16 Outer Diameter - Pack Of 3 | AC8UNN 3DXC2

JB INDUSTRIES A31723 Access 3/16 Outer Diameter - Pack Of 3

Item: AC8UNN Model: A31723Cross Ref: 3DXC2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.19 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item1/4 Access Valve
MaterialBrass
Prod. DescriptionBrass Body
TypeBrass Fitting
Access Connection GenderMale
Access Connection Size3/16"
Access Connection TypeSweat
Body MaterialBrass
For Refrigerant GroupCFC, HCFC, HFC
IncludesCap, Valve Core
Line Connection GenderFemale
Line Connection Size1/4"
Line Connection TypeSweat
Overall Height5 1/4"
Overall Length2 3/8"
Overall Width7/8"
Product TypeAccess Valve

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.29
Ship length (cm)13.21
Ship width (cm)5.84
HS code8481100090
Country of OriginUS

Product Variants

ProductModelTypeConnection SizeConnection TypePkg. Qty.Price
JB INDUSTRIES A31722 Access 1/8 Outer Diameter - Pack Of 3 | AC8UNM 3DXC1 A31722Brass Fitting--3€9.97
JB INDUSTRIES A31724 Access 1/4 Outer Diameter - Pack Of 3 | AC8UNP 3DXC3 A31724Brass Fitting--3€9.96
JB INDUSTRIES A31726 Access 3/8 Outer Diameter - Pack Of 3 | AC8UNQ 3DXC4 A31726Brass Fitting--3€10.02
JB INDUSTRIES A31728 Access Valve, 1/2 Inch ODS x 5/8 Inch ODF Connection Size, 3 Pack | CR4ZEJ A31728-1/2" x 5/8"ODF x ODS3€31.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JB INDUSTRIES A31723 Access 3/16 Outer Diameter - Pack Of 3
€13.19 /pack