Flat Shipping

Flat Shipping at €24.99 + VAT

JAY R. SMITH MFG. CO 4890C03PB Floor Cleanout, 3 Inch Pipe Dia, Bronze, Polished Bronze, Inside Caulk | CR4YWK

JAY R. SMITH MFG. CO 4890C03PB Floor Cleanout, 3 Inch Pipe Dia, Polished Bronze, Inside Caulk

Item: CR4YWK Model: 4890C03PBCross Ref: 45DT59
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€215.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Cleanout
ConnectionInside Caulk
Drain ColorPolished Bronze
Drain Pipe Dia.3"
For Use WithFloor Clean Outs
Height3"
IncludesSpanner Wrench Sold Separately
Material Of ConstructionBronze , Polished Bronze
ColorBronze
FinishBronze
Installation TypeScrew-In
MaterialNickel Bronze
Overall Diameter3"
Overall Height4 3/4"
ShapeRound

Shipping Info:

Ship weight (kg) 1.3545
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterial Of ConstructionConnectionHeightDrain ColorDrain Pipe Dia.MaterialFinishColorPrice
JAY R. SMITH MFG. CO 4810-10PB Floor Cleanout, 10 Inch Pipe Dia, Nickel Bronze, Nickel Bronze, Screw | CR4YWJ 4810-10PBNickel BronzeScrew3/4"Nickel Bronze10"---€308.66
JAY R. SMITH MFG. CO 4890C03 Floor Cleanout, 3 Inch Pipe Dia, Nickel Bronze, Nickel Bronze, Inside Caulk | CR4YWL 4890C03Nickel BronzeInside Caulk3"Nickel Bronze3"---€267.44
JAY R. SMITH MFG. CO 4890C04PB Floor Cleanout, 4 Inch Pipe Dia, Bronze, Polished Bronze, Inside Caulk | CR4YWM 4890C04PBBronzeInside Caulk3"Polished Bronze4"---€266.29
JAY R. SMITH MFG. CO 4890C04 Floor Cleanout, 4 Inch Pipe Dia, Nickel Bronze, Nickel Bronze, Inside Caulk | CR4YWN 4890C04Nickel BronzeInside Caulk3"Nickel Bronze4"---€252.26
JAY R. SMITH MFG. CO 4020NBTOP4-NS Floor Cleanout, 4 Inch Pipe Dia, Nickel Bronze, Nickel Bronze, Screw | CR4YWP 4020NBTOP4-NSNickel BronzeScrew-Nickel Bronze4"---€298.99
JAY R. SMITH MFG. CO 4810-06PB Floor Cleanout, 6 Inch Pipe Dia, Nickel Bronze, Nickel Bronze, Screw | CR4YWQ 4810-06PB--3/4"--Nickel BronzeNickel BronzeSilver€125.13
JAY R. SMITH MFG. CO 4810-08PB Floor Cleanout, 8 Inch Pipe Dia, Nickel Bronze, Nickel Bronze, Screw | CR4YWR 4810-08PBNickel BronzeScrew3/4"Nickel Bronze8"---€217.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAY R. SMITH MFG. CO 4890C03PB Floor Cleanout, 3 Inch Pipe Dia, Polished Bronze, Inside Caulk
€215.34 /unit