JARKE MS-8J Starter Cantilever Rack 1 Side 8 Feet Height | AF4TUN 9JZ59

JARKE MS-8J Starter Cantilever Rack 1 Side 8 Feet Height

Item: AF4TUN Model: MS-8JCross Ref: 9JZ59
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,104.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCantilever Rack Starter Unit
Arm Length24"
Arm Steel Gauge10
Arm TypeStraight
Base Length37"
Brace Length68"
Capacity5200 lbs.
Capacity Per Arm650 lbs.
Center Brace Length48"
Column Steel Gauge11 ga.
Depth32"
FinishEnamel
Height8 ft.
LipNot Included
MaterialSteel
Number Of Arms8
Number Of Sides1
Width37"
Arm Gauge10 ga.
Arm Lip Height1 1/2"
Arm Lip TypeRemovable
Arm StyleStraight
Duty RatingMedium Duty
Load Capacity Per Arm650 lbs.
Overall Depth40"
Overall Height96"
Overall Width55 3/8"
Rack ConfigurationStarter
Sided1
Whole Unit Load Capacity7500 lbs.

Shipping Info:

Ship weight (kg) 171.0004
Ship height (cm)35.56
Ship length (cm)243.84
Ship width (cm)40.64
HS code9403200020
Country of OriginUS

Product Variants

ProductModelHeightDepthNumber Of ArmsCenter Brace LengthArm LengthLipCapacityBase LengthPrice
JARKE CR-6 Starter Cantilever Rack 1 Side 7 Feet Height | AF3PRH 8ALG4 CR-67 ft.32"1272"16"Not Included12000 lbs.72"€1,766.93
RFQ
JARKE CR-3 Cantilever Rack Double Side Inclined 84h | AF4LNZ 9AG31 CR-384"45"2472"12"Included24000 lbs.45"€2,517.54
RFQ
JARKE MD-8J Starter Cantilever Rack 2 Sides 8 Feet Height | AF4TUP 9JZ60 MD-8J8 ft.56"1648"24"Not Included10400 lbs.65"€2,663.46
RFQ
JARKE MD-10J Starter Cantilever Rack 2 Sides 10 Feet Height | AF4WMQ 9MGR0 MD-10J10 ft.56"2472"30", 36"Not Included10320 lbs.82"€3,876.65
JARKE MS-10J Starter Cantilever Rack 1 Side 10 Feet Height | AF4ZBF 9RUP0 MS-10J10 ft.32"1272"30", 36"Not Included5160 lbs.46"€2,659.01
JARKE CR-6A Starter Cantilever Rack 1 Side 7 Feet Height | AF6BXW 9WEA9 CR-6A7 ft.32"672"16"Not Included6000 lbs.72"€1,158.34
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JARKE MS-8J Starter Cantilever Rack 1 Side 8 Feet Height
€2,104.82 /unit