JAMCO YR136-U5 Mobile Workbench 1200 Lb. 36 Inch Length | AE7MHU 5ZGK1

JAMCO YR136U500 Mobile Workbench 1200 Lb. 36 Inch Length

Item: AE7MHU Model: YR136U500Cross Ref: 5ZGK1
In Stock

Get it by Thursday, Jun 12

€2,891.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Workbench
Cart ColorStainless
Caster Dia.5"
Caster MaterialUrethane
Caster Type(2) Rigid, (2) Swivel
FinishPolish
Load Capacity1200 lbs.
MaterialWelded Stainless Steel
Number Of Shelves2
Overall Height34"
Overall Length36"
Overall Width18"
AssemblyFully Assembled
Caster Mount TypePlate
ColorSilver
Frame MaterialStainless Steel
Included ComponentsLower Shelf, Drawers
MobilityCasters
Overall Depth18"
Overall Fixed Height35"
Overall Height Range35"
Wheel Diameter5"
Work Surface Depth18"
Work Surface Width36"

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)106.68
Ship length (cm)121.92
Ship width (cm)81.28
HS code8716805010
Country of OriginUS

Product Variants

ProductModelNumber Of ShelvesOverall LengthOverall WidthOverall HeightCart ColorFinishMaterialLoad CapacityPrice
JAMCO SM236-P5 Mobile Workbench 1200 Lb. 36 Inch Length | AA7LJV 16C794 SM236P500GP236"24"58"GrayPowder CoatWelded Steel1200 lbs.€1,575.17
RFQ
JAMCO SM336-P5 Mobile Workbench 1200 Lb. 36 Inch Length | AA7LJW 16C795 SM336P500GP236"30"58"GrayPowder CoatWelded Steel1200 lbs.€1,704.44
RFQ
JAMCO ST236-P5 Mobile Workbench 1200 Lb. 36 Inch Length | AA7LKP 16C815 ST236P500GP236"24"48"GrayPowder CoatWelded Steel1200 lbs.€1,709.97
RFQ
JAMCO ST348-P5 Mobile Workbench 1200 Lb. 48 Inch Length | AA7LKR 16C818 ST348P500GP248"30"48"GrayPowder CoatWelded Steel1200 lbs.€1,755.36
RFQ
JAMCO SV236-P5 Mobile Workbench 1200 Lb. 36 Inch Length | AA7LKU 16C820 SV236P500GP236"24"35"GrayPowder CoatWelded Steel1200 lbs.€1,473.10
JAMCO SV248-P5 Mobile Workbench 1200 Lb. 48 Inch Length | AA7LKV 16C821 SV248P500GP248"24"35"GrayPowder CoatWelded Steel1200 lbs.€1,675.93
RFQ
JAMCO SV336-P5 Mobile Workbench 1200 Lb. 36 Inch Length | AA7LKW 16C822 SV336P500GP236"30"35"GrayPowder CoatWelded Steel1200 lbs.€1,599.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO YR136U500 Mobile Workbench 1200 Lb. 36 Inch Length
€2,891.23 /unit