JAMCO YE248 Work Table 2 Shelf 48wx24dx35h | AA7JMZ 16A316

JAMCO YE248 Work Table 2 Shelf 48wx24dx35h

Item: AA7JMZ Model: YE248Cross Ref: 16A316
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,374.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Table
Base MaterialStainless Steel
Depth48"
Edge TypeRound
Height35"
Load Capacity1500 lbs.
MaterialStainless Steel
Top Thickness16 ga.
Width24"
Work Surface MaterialStainless Steel
AssemblyFully Assembled
ColorSilver
Display Qty1
Edge ShapeSquare
Features2" Angle Frame Legs
Foot TypeLeg Leveling Pad
For EnvironmentIndustrial, Lab, Laboratory, Medical
Frame MaterialStainless Steel
Height AdjustabilityFixed Height
Included ComponentsLower Shelf
Includes2" Stainless Corner Posts
MobilityStationary
Number Of Drawers0
Number Of Shelves1
Overall Depth24"
Overall Fixed Height35"
Overall Height Range35"
Overall Load Capacity1500 lbs.
Overall Width48"
Overall Wxd48" x 24"
Top Gauge14 ga.
Top Gauge / Thickness14 ga.
Top Material FinishPolished
Top Surface MaterialStainless Steel
Unit TypeNot Expandable Or Modular
Work Surface Depth24"
Work Surface Width48"

Shipping Info:

Ship weight (kg) 47.25
Ship height (cm)104.14
Ship length (cm)152.4
Ship width (cm)76.2
HS code9403908061
Country of OriginUS

Product Variants

ProductModelDepthHeightMaterialEdge TypeTop ThicknessWork Surface MaterialBase MaterialPrice
JAMCO YE360 Work Table 2 Shelf 60wx30dx35h | AA7JNA 16A317 YE36030"35"Stainless SteelRound16 ga.Stainless SteelStainless Steel€1,767.93
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO YE248 Work Table 2 Shelf 48wx24dx35h
€1,374.71 /unit