JAMCO UK360 Workbench Steel 60 Inch Width x 30 Inch Depth x 35 Inch Height | AF9AFT 29RK48

JAMCO UK360 Workbench Steel 60 Inch Width x 30 Inch Depth x 35 Inch Height

Item: AF9AFT Model: UK360Cross Ref: 29RK48
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,407.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorkbench
Assembled/unassembledWelded
Depth30"
Edge TypeSquare
FinishPolish
Frame ColorSilver
Frame MaterialStainless Steel
Height35"
Leg TypeStraight
Load Capacity1200 lbs.
Top Thickness1 1/4"
Width60"
Work Surface MaterialStainless Steel
Workbench AssemblyWelded

Shipping Info:

Ship weight (kg) 90
Ship height (cm)106.68
Ship length (cm)182.88
Ship width (cm)81.28
HS code9403200030

Product Variants

ProductModelDepthHeightFinishLeg TypeTop ThicknessWork Surface MaterialFrame ColorWorkbench AssemblyPrice
JAMCO UK372 Workbench Steel 72 Inch Width x 30 Inch Depth x 35 Inch Height | AF9AFU 29RK49 UK37230"35"PolishStraight1 1/4"Stainless SteelSilverWelded€1,820.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO UK360 Workbench Steel 60 Inch Width x 30 Inch Depth x 35 Inch Height
€1,407.78 /unit