JAMCO UA372 Fixed Workbench 72w x 30d x 34in H | AA7JJA 16A213

JAMCO UA372GP Fixed Workbench 72w x 30d x 34in H

Item: AA7JJA Model: UA372GPCross Ref: 16A213
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€941.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorkbench
Assembled/unassembledWelded
ColorGray
Depth30"
Edge Radius1/2"
FinishPowder Coat
Frame ColorGray
Frame MaterialSteel
Height34"
Leg TypeStraight
Load Capacity3000 lbs.
MaterialSteel
Top Thickness0.078"
Width72"
Work Surface MaterialSteel
Workbench AssemblyWelded

Shipping Info:

Ship weight (kg) 106.2
Ship height (cm)198.12
Ship length (cm)121.92
Ship width (cm)81.28
HS code9403200030
Country of OriginUS

Product Variants

ProductModelDepthHeightTop ThicknessWork Surface MaterialFinishLeg TypeFrame ColorWorkbench AssemblyPrice
JAMCO UA248 Fixed Workbench 48w x 24d x 34in H | AA7JHX 16A210 UA248GP24"35"0.078"SteelPowder CoatStraightGrayWelded€666.98
JAMCO UA360 Fixed Workbench 60w x 30d x 34in H | AA7JHZ 16A212 UA360GP30"35"0.078"SteelPowder CoatStraightGrayWelded€748.86
RFQ
JAMCO UA472 Fixed Workbench 72w x 36d x 34in H | AA7JJC 16A215 UA472GP36"35"0.078"SteelPowder CoatStraightGrayWelded€729.50
RFQ
JAMCO UA496 Workbench Steel 96 Inch Width x 36 Inch Depth x 34 Inch Height | AF9AFR 29RK47 UA496GP36"34"12 ga.Stainless SteelPowder CoatStraightGrayWelded€1,431.79
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO UA372GP Fixed Workbench 72w x 30d x 34in H
€941.56 /unit