JAMCO TG831-P5-AS General Purpose Panel Truck 1200 Lb. | AC3HVY 2TUJ6

JAMCO TG831-P5-AS General Purpose Panel Truck 1200 Lb.

Item: AC3HVY Model: TG831-P5-ASCross Ref: 2TUJ6
In Stock

Get it by Friday, Jun 13

€284.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Panel Truck
Assembled/unassembledUnassembled
Caster MaterialPolyurethane
Caster Size5"
Caster Wheel Width1 1/4"
Caster Width1 1/4"
ColorGray
Deck Height10"
Deck Length31"
Deck MaterialSteel
Deck Width28"
FinishPowder Coat
Frame MaterialSteel
Handle IncludedNo
Handle TypeRemovable
Load Capacity1200 lbs.
Number Of Casters4
Overall Height35"
Overall Length31"
Overall Width28"
Platform MaterialSteel
Wheel Dia.5"
Wheel MaterialPolyofelin
Caster Brake TypeNo Brake Included
Caster Wheel Dia.5"
Caster Wheel TypeStandard
Caster Wheel/tread MaterialTPU
Caster/wheel Configuration(4) Swivel
Caster/wheel Mounting LocationStandard
Deck ConstructionOpen
Deck Finish/coatingPowder Coated
Deck SurfaceSmooth
Frame Finish/coatingPowder Coated
Includes(2) Carpeted Rails, (3) Removable Dividers
Includes Reinforcing CrossbarsNo
Lip Style2-Sided Lipped
Number Of Levels1
Number Of Rails3
Number Of Usable Sides2
Overall Lxwxh31" x 28" x 34 1/2"
Rail TypeAdjustable

Shipping Info:

Ship weight (kg) 34.65
Ship height (cm)38.1
Ship length (cm)81.28
Ship width (cm)76.2
HS code8716805090
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthOverall HeightDeck HeightCaster MaterialCaster WidthCaster Wheel WidthPrice
JAMCO PF236-P7 General Purpose Panel Truck 36 Inch Length | AA7LCP 16C593 PF236P700GP2000 lbs.36"24"45"9"Phenolic2"2"€642.73
JAMCO TY831-U7 General Purpose Panel Truck 2000 Lb. | AC3HVW 2TUJ4 TY831U703GP2000 lbs.31"28"36"10"Polyurethane2"2"€499.65
JAMCO TF831-P5-AS General Purpose Panel Truck 28 Inch Width | AC3HVX 2TUJ5 TF831-P5-AS1200 lbs.31"28"35"8"Polyurethane1 1/4"1 1/4"€394.16
JAMCO PC472-P6 General Purpose Panel Truck 72 Inch Length | AC3HVZ 2TUJ7 PC472P600GP2000 lbs.72"36"57"1"Phenolic2"2"€1,201.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO TG831-P5-AS General Purpose Panel Truck 1200 Lb.
€284.34 /unit