JAMCO SB130-P5 Utility Cart Steel 36 Lx19 W 1200 Lb. | AA6GTP 13X456

JAMCO SB130-P5 Utility Cart Steel 36 Lx19 W 1200 Lb.

Item: AA6GTP Model: SB130-P5Cross Ref: 13X456
In Stock

Get it by Monday, Jun 16

€499.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelded Utility Cart
Capacity Per Shelf600 lbs.
Caster Dia.5"
Caster FinishUrethane Coating
Caster MaterialUrethane
Caster Width1 1/4"
ColorGray
Distance Between Shelves25"
FinishPowder Coat
HandleTubular With Smooth Radius Bend
Handle IncludedYes
Lip Height1 1/2"
Load Capacity1200 lbs.
MaterialSteel
Number Of Shelves2
Overall Height35"
Overall Length36"
Overall Width19"
Shelf Length30"
Shelf StyleLipped
Shelf TypeLipped Edge
Shelf Width18"
Assembled/unassembledAssembled
Bottom Shelf Lip Height1 1/2"
Caster Brake TypeSide Pedal Brake
Caster Mounting TypePlate
Caster Wheel Dia.5"
Caster Wheel TypeStandard
Caster Wheel/tread MaterialPolyolefin
Caster/wheel Configuration(2) Rigid, (2) Swivel
Gauge14 ga.
Handle TypeFlat
Includes Electrical OutletsNo
Lip Style4-Sided Lipped
Method Of ConstructionWelded
Number Of Compartments0
Number Of Drawers0
Overall L X W X H54-1/2" x 24-1/2" x 39"
Shelf L X W48" x 18"
Top Shelf Lip Height1 1/2"

Shipping Info:

Ship weight (kg) 35.1
Ship height (cm)106.68
Ship length (cm)91.44
Ship width (cm)71.12
HS code9403200030
Country of OriginUS

Product Variants

ProductModelLoad CapacityShelf WidthDistance Between ShelvesMaterialNumber Of ShelvesOverall LengthOverall WidthOverall HeightPrice
JAMCO SB336-P5 Utility Cart Steel 42 Lx31 W 1200 Lb. | AA6GTV 13X461 SB336-P51200 lbs.30"25"Steel242"31"35"€533.43
JAMCO FG124-U4-B4 Utility Cart Steel 30 Lx19 W 800 Lb Capacity | AA7KMX 16C184 FG124-U4-B4800 lbs.18"25"Steel230"19"33"€413.60
JAMCO FG136-U4-B4 Utility Cart Steel 42 Lx19 W 800 Lb Capacity | AA7KMZ 16C186 FG136-U4-B4800 lbs.18"25"Steel242"19"33"€462.25
JAMCO FH130-U4-B4 Utility Cart Steel 36 Lx19 W 800 Lb Capacity | AA7KND 16C190 FH130-U4-B4800 lbs.18"11"Steel336"19"33"€510.16
JAMCO FH248-U4-B4 Utility Cart Steel 54 Lx25 W 800 Lb Capacity | AA7KNG 16C193 FH248-U4-B4800 lbs.24"11"Steel354"25"33"€725.15
JAMCO LH230-N8 Utility Cart Steel 36 Lx25 W 1200 Lb. | AA7KWA 16C392 LH230N800GP1200 lbs.24"12"Steel336"25"39"€1,139.56
JAMCO LH336-N8 Utility Cart Steel 42 Lx31 W 1200 Lb. | AA7KWC 16C395 LH336N800GP1200 lbs.30"12"Steel342"31"39"€1,275.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO SB130-P5 Utility Cart Steel 36 Lx19 W 1200 Lb.
€499.27 /unit