JAMCO RC12 Hazmat Safety Cabinet, 12 gal, 23 Inch x 18 Inch x 35 Inch, Gray, Manual Close, 1 Shelves | CP6CKP

JAMCO RC12 Hazmat Safety Cabinet, 12 gal, 23 Inch x 18 Inch x 35 Inch, Gray, Manual Close, 1 Shelves

Item: CP6CKP Model: RC12Cross Ref: 515X69
In Stock

Get it by Monday, Jun 16

€749.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Cabinet
ColorGray
Door Closure TypeManual
Door Construction14-Gauge Outside And 18-Gauge Inside Construction, Dual Wall
Door Construction TypeDual Wall
Door Handle TypeRecessed Pull Handle
Door Opening Height29"
Door Opening Width19"
Door TypeHinged
En Fire RatingNon-Combustible
Exterior Depth18"
Exterior Height35"
Exterior Width23"
FinishPowder Coat
Includes(2) Keys, Adjustable Leveling Feet, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage In Large Red Letters, Twin 2" Flame Arrester Vents
Lock TypeKeyed
MaterialSteel
Number Of Doors1
Number Of Shelves1
Safety Storage ApplicationHazardous Waste And Drum Storage Cabinet
Storage Capacity12 gal.
Sump Capacity2.6 gal.
Wall Construction18 Gauge Construction, Dual Wall With 1 1/2" Air Gap
Drum Capacity0
Nfpa 30Yes
Nfpa 400No
StandardsFM APPROVED, IFC, NFPA 1

Shipping Info:

Ship weight (kg) 65.25
Ship height (cm)88.9
Ship length (cm)45.72
Ship width (cm)58.42
Country of OriginUS

Product Variants

ProductModelStorage CapacityExterior HeightDoor Closure TypeCabinet TypeColorSump CapacityDoor Opening HeightDoor Opening WidthPrice
JAMCO CK06 Corrosives SCabinet, Countertop, 6 Gal, 23 Inch X 18 Inch X 22 Inch, Blue | CN8BNG CK066 gal.22"Self ClosingCountertopBlue2.9 gal.18"20"€716.02
JAMCO CK18 Corrosives SCabinet, Std Slimline, 18 Gal, 23 Inch X 18 Inch X 44 Inch, Blue | CN8BNH CK1818 gal.44"Self ClosingStandardBlue2.9 gal.38"20"€1,297.77
JAMCO CK24 Corrosives SCabinet, Std Slimline, 24 Gal, 23 Inch X 18 Inch X 65 Inch, Blue | CN8BNJ CK2424 gal.65"Self ClosingStandardBlue2.9 gal.59"20"€1,332.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO RC12 Hazmat Safety Cabinet, 12 gal, 23 Inch x 18 Inch x 35 Inch, Gray, Manual Close, 1 Shelves
€749.34 /unit