JAMCO PG472-P6 Adjustable Divider Panel Truck Gray | AC3HWE 2TUK3

JAMCO PG472-P6 Adjustable Divider Panel Truck Gray

Item: AC3HWE Model: PG472-P6Cross Ref: 2TUK3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,164.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdj. Divider Panel Truck
Assembled/unassembledUnassembled
Caster MaterialPhenolic
Caster Size6"
Caster Wheel Width2"
Caster Width2"
ColorGray
Deck Height9"
Deck Length72"
Deck MaterialSteel
Deck Width36"
FinishPowder Coat
Frame MaterialSteel
Handle IncludedNo
Handle TypeRemovable
Load Capacity2000 lbs.
Number Of Casters4
Overall Height46"
Overall Length72"
Overall Width36"
Platform MaterialSteel
Wheel Dia.6"
Wheel MaterialPhenolic
Caster Brake TypeNo Brake Included
Caster Wheel Dia.6"
Caster Wheel TypeStandard
Caster Wheel/tread MaterialPhenolic
Caster/wheel Configuration(2) Rigid, (2) Swivel
Caster/wheel Mounting LocationStandard
Deck ConstructionSolid
Deck Finish/coatingPowder Coated
Deck Gauge14 ga.
Deck SurfaceSmooth
Frame Finish/coatingPowder Coated
Frame Gauge14 ga.
Includes(6) Removable Dividers
Includes Reinforcing CrossbarsNo
Lip StyleFlush
Number Of Levels1
Number Of Rails6
Number Of Sockets Per End7
Number Of Usable Sides5
Overall Lxwxh75 1/2" x 36" x 45"
Rail Height11 3/4", 23 3/4", 35 3/4"
Rail TypeAdjustable
Width Between Rails/sockets6"

Shipping Info:

Ship weight (kg) 106.2
Ship height (cm)132.08
Ship length (cm)203.2
Ship width (cm)101.6
HS code8716805090
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthOverall HeightDeck HeightCaster MaterialHandle IncludedWheel MaterialPrice
JAMCO PO360-P6 Adjustable Divider Panel Truck Steel | AA7LDZ 16C639 PO360P600GP2000 lbs.60"30"46"10"PhenolicNoPhenolic€1,610.04
RFQ
JAMCO TA236-P7 Adjustable Divider Panel Truck 36 Inch Length | AA7LLV 16C846 TA236P700GP2000 lbs.36"24"45"9"PhenolicNoPhenolic€978.03
JAMCO TA248-P7 Adjustable Divider Panel Truck 48 Inch Length | AA7LLW 16C847 TA248P700GP2000 lbs.48"24"45"9"PhenolicNoPhenolic€1,078.15
RFQ
JAMCO PG248-P6 Adjustable Divider Panel Truck 2000 Lb. | AC3HWC 2TUK1 PG248P600GP2000 lbs.48"24"46"9"PhenolicNoPhenolic€596.24
RFQ
JAMCO PG360-P6 Adjustable Divider Panel Truck | AC3HWD 2TUK2 PG360P600GP2000 lbs.60"30"46"9"PhenolicNoPhenolic€875.78
RFQ
JAMCO PG236-P6 Adjustable Divider Panel Truck 24 Inch Width | AF3RHB 8CH80 PG236P600GP2000 lbs.36"24"46"9"PhenolicNoPhenolic€724.17
JAMCO PG348-P6 Adjustable Divider Panel Truck | AF3RHC 8CH83 PG348-P62000 lbs.48"30"46"9"PhenolicNoPhenolic€793.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO PG472-P6 Adjustable Divider Panel Truck Gray
€1,164.82 /unit