JAMCO PG236R600GP Panel Truck, 2000 lb Load Capacity, 42 Inch x 25 Inch x 45 Inch | CP4PZV

JAMCO PG236R600GP Panel Truck, 2000 lb Load Capacity, 42 x 25 x 45 Inch Size

Item: CP4PZV Model: PG236R600GPCross Ref: 271G53
In Stock

Get it by Tuesday, Jun 17

€1,541.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel Truck
ColorGray
FinishPowder Coat
Includes(6) Removable Dividers
Load Capacity2000 lbs.
Overall Dimensions42" x 25" x 45"
Overall Height45"
Overall Length42"
Overall Width25"
Overall L X W X H42" x 25" x 45"

Shipping Info:

Ship weight (kg) 47.7
Ship height (cm)114.3
Ship length (cm)106.68
Ship width (cm)63.5
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall LengthOverall HeightOverall DimensionsDeck LengthColorOverall WidthCaster Configuration, Wheel ConfigurationPrice
JAMCO PC236N800GP A-Frame Panel Truck, 1, 200 Lb Load Capacity, 37 Inch X 25 Inch X 57 Inch Size | CT9EAN PC236N800GP1200 lbs.37"57"37" x 25" x 57"36"Gray25"(2) Rigid, (2) Swivel€970.63
JAMCO PC248N800GP A-Frame Panel Truck, 1, 200 Lb Load Capacity, 49 Inch X 25 Inch X 57 Inch Size | CT9EAP PC248N800GP1200 lbs.49"57"49" x 25" x 57"48"Gray25"(2) Rigid, (2) Swivel€1,045.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO PG236R600GP Panel Truck, 2000 lb Load Capacity, 42 x 25 x 45 Inch Size
€1,541.34 /unit