JAMCO LB336-P5 Mobile Table 1200 Lb. 36 Inch Length | AA7KVG 16C358

JAMCO LB336P500GP Mobile Table 1200 Lb. 36 Inch Length

Item: AA7KVG Model: LB336P500GPCross Ref: 16C358
In Stock

Get it by Tuesday, Jun 17

€842.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Table
Caster MaterialUrethane
Caster Size5" x 1 1/4"
ColorGray
FinishPowder Coat
Load Capacity1200 lbs.
MaterialWelded Steel
Number Of Shelves2
Overall Height30"
Overall Length36"
Overall Width30"
AssemblyFully Assembled
Caster Mount TypePlate
Caster Type(2) Rigid, (2) Swivel
Display Qty1
Edge ShapeRound Corner
Features12 Gauge Caster Mounts, Clearance Between Shelves Is 20 In
Foot TypeCaster
For EnvironmentWork Areas
Frame ConstructionWelded Only
Frame MaterialSteel
Frame Material FinishPowder Coated
Height AdjustabilityFixed Height
Included ComponentsLower Shelf
MobilityCasters
Number Of Drawers0
Overall Depth30"
Overall Fixed Height30"
Overall Load Capacity1400 lbs.
Top Gauge12 ga.
Top MaterialSteel
Top Material FinishPowder Coated
Unit TypeNot Expandable Or Modular
Wheel Diameter5"
Wheel MaterialPhenolic
Work Surface Depth36"
Work Surface Width30"

Shipping Info:

Ship weight (kg) 77.4
Ship height (cm)106.68
Ship length (cm)91.44
Ship width (cm)106.68
HS code9403200030
Country of OriginUS

Product Variants

ProductModelNumber Of ShelvesOverall WidthCaster SizeColorFinishPrice
JAMCO LA236-Z8 Mobile Table 1200 Lb. 36 Inch Length | AA7KUU 16C342 LA236Z800GP224"8" x 3"GrayPowder Coat€901.72
JAMCO LA248-Z8 Mobile Table 1200 Lb. 48 Inch Length | AA7KUV 16C343 LA248Z800GP224"8" x 3"GrayPowder Coat€948.94
JAMCO LA336-Z8 Mobile Table 1200 Lb. 36 Inch Length | AA7KUW 16C346 LA336Z800GP230"8" x 3"GrayPowder Coat€944.36
JAMCO LA348-Z8 Mobile Table 1200 Lb. 48 Inch Length | AA7KUX 16C347 LA348Z800GP230"8" x 3"GrayPowder Coat€1,063.46
JAMCO LA360-Z8 Mobile Table 1200 Lb. 60 Inch Length | AA7KUY 16C348 LA360Z800GP230"8" x 3"GrayPowder Coat€1,113.58
RFQ
JAMCO LA372-Z8 Mobile Table 1200 Lb. 72 Inch Length | AA7KUZ 16C349 LA372Z800GP230"8" x 3"GrayPowder Coat€1,348.08
RFQ
JAMCO LA448-Z8 Mobile Table 1200 Lb. 48 Inch Length | AA7KVA 16C350 LA448Z800GP236"8" x 3"GrayPowder Coat€1,149.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO LB336P500GP Mobile Table 1200 Lb. 36 Inch Length
€842.14 /unit