JAMCO AB236-Z8 Instrument Cart 1200 Lb. 34 Inch Height | AA7JXR 16A806

JAMCO AB236Z800GP Instrument Cart 1200 Lb. 34 Inch Height

Item: AA7JXR Model: AB236Z800GPCross Ref: 16A806
In Stock

Get it by Tuesday, Jun 17

€1,229.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInstrument Cart
Bend RadiusSmooth Radius Bend
Capacity Per Shelf600 lbs.
Caster Dia.8"
Caster MaterialSemi Pneumatic
Caster TypeSemi Pneumatic
Caster Width3"
ColorGray
Distance Between Shelves20"
FinishPowder Coat
HandleTubular Smooth Radius Bend
Handle IncludedYes
Handle TypeTubular
Lip Height1 1/2"
Load Capacity1200 lbs.
MaterialSteel
Number Of Shelves2
Overall Depth42"
Overall Height34"
Overall Length42"
Overall Width25"
Shelf Length36"
Shelf StyleFlushed
Shelf Width24"
Top MaterialVinyl
Caster Mounting TypePlate
Caster Wheel Dia.8"
Caster Wheel TypeSemipneumatic
Caster Wheel/tread MaterialRubber
Caster/wheel Configuration(2) Rigid, (2) Swivel
Gauge12 ga.
IncludesVinyl Matting
Includes Electrical OutletsYes
Lip StyleFlush
Method Of ConstructionBolted
Number Of Compartments0
Number Of Drawers0

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)121.92
Ship length (cm)91.44
Ship width (cm)71.12
HS code9403200030
Country of OriginUS

Product Variants

ProductModelNumber Of ShelvesOverall LengthOverall WidthOverall HeightShelf LengthShelf WidthDistance Between ShelvesHandle TypePrice
JAMCO AB130-Z8 Instrument Cart 1200 Lb. Semi-pneumatic | AA7JXP 16A804 AB130-Z8236"19"34"30"18"20"Tubular€737.19
JAMCO AB248-Z8 Instrument Cart 1200 Lb. 34 Inch Height | AA7JXT 16A807 AB248Z800GP254"25"34"48"24"20"Tubular€1,326.94
RFQ
JAMCO AB348-Z8 Instrument Cart 1200 Lb. 34 Inch Height | AA7JXW 16A810 AB348Z800GP254"31"34"48"30"20"Tubular€1,741.22
RFQ
JAMCO AC236-Z8 Instrument Cart 1200 Lb. 56 Inch Height | AA7JYC 16A816 AC236-Z8342"25"56"36"24"20"Tubular€1,024.94
RFQ
JAMCO AC348-Z8 Instrument Cart 1200 Lb. 56 Inch Height | AA7JYG 16A820 AC348-Z8354"31"56"48"30"20"Tubular€1,262.00
RFQ
JAMCO AD236-Z8 Instrument Cart 1200 Lb. 2 Shelves | AA7JYL 16A824 AD236-Z8242"25"43"36"24"11"Raised€957.52
JAMCO AE130-Z8 Instrument Cart 1200 Lb. 36 Inch Length | AA7JYV 16A832 AE130-Z8236"19"38"30"18"20"-€744.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO AB236Z800GP Instrument Cart 1200 Lb. 34 Inch Height
€1,229.68 /unit