JACKSON SAFETY 14841 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E, Red | CR4YEC

JACKSON SAFETY 14841 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E, Red

Item: CR4YEC Model: 14841Cross Ref: 33VA85
In Stock

Get it by Wednesday, Jun 11

€172.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat
Accessory SlotsYes
Ansi ClassificationType 1, Class E
Fits Hat Size6 1/2" to 8"
Head Protection GraphicsNo Graphics
Head Protection MaterialPolyethylene
Head Protection StyleFront Brim
Head Protection Suspension TypeRatchet
Head Protection VentingNo
High VisibilityNo
Mfr. SeriesSC-6
Number Of Suspension Points4
Suspension Adjustment TypeRatchet
High-visibilityNo
StandardsANSI Z89.1

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of Suspension PointsHead Protection Suspension TypeHigh VisibilityHead Protection StyleAnsi ClassificationHead Protection GraphicsSuspension Adjustment TypeFits Hat SizePrice
JACKSON SAFETY 20395 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E | CR4YDZ 203954RatchetYesFront BrimType 1, Class ENo GraphicsRatchet6 1/2" to 8"€149.08
JACKSON SAFETY 14420 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E, Orange | CR4YEA 144206Six Point RatchtetNoFront BrimType 1, Class ENo GraphicsRatchet6 1/2" to 8"€201.32
JACKSON SAFETY 20394 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E, Red | CR4YEB 203944RatchetNoFront BrimType 1, Class ENo GraphicsRatchet6 1/2" to 8"€149.08
JACKSON SAFETY 14833 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E, Yellow | CR4YED 148334RatchetNoFront BrimType 1, Class ENo GraphicsRatchet6 1/2" to 8"€172.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JACKSON SAFETY 14841 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E, Red
€172.30 /unit