Flat Shipping

Flat Shipping at €24.99 + VAT

ITW BEE LEITZKE 03-ASST Cotter Pin Assortment 18-8 100 Piece 14 Sizes | AC3WJE 2WZV2

ITW BEE LEITZKE WWG-DISP-CPS100 Pin Assortment, Cotter, SS, 14 No. Of Sizes, Plain, 100 Pk

Item: AC3WJE Model: WWG-DISP-CPS100Cross Ref: 2WZV2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Assortment
FinishPlain
GradeGrade 18-8
Includes(10) Each: 3/32X3/4, (2) Each: 5/16X2", (4) Each: 3/32X1 1/2", (6) Each: 1/4X1 1/2", (8) Each: 1/8X1 1/2", 1/8X1", 3/16X1", 3/16X2", 5/32X1 1/2", Plastic Container, X1 1/2", X1 1/4", X1", X2 1/2", X2"
MaterialStainless Steel
Number Of Pieces100
Number Of Sizes14
System Of MeasurementImperial
TypeCotter
Material Grade/class18-8
Material Quality StandardsANSI, ASME B18.8.1
Pin TypeBridge
Product TypeCotter Pin Assortment
StandardsANSI B 18.8.1, ASME B18.8.1

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)1.27
Ship length (cm)2.03
Ship width (cm)12.7
HS code7318240000
Country of OriginUS

Product Variants

ProductModelTypeIncludesNumber Of PiecesNumber Of SizesMaterialFinishPrice
ITW BEE LEITZKE 98-15120 Clevis Pin Assortment Standard 18-8 120 Piece 12 Sizes | AC2UFL 2MVP9 WWG-DISP-CLPS120-1Clevis, Cotter(10) Each: 3/16x1/2, 1/4x3/4", 3/8x1", Plastic Container, x1 1/2", x1 1/4", x1", x2", x3/4"12012Stainless SteelPlain€202.87
ITW BEE LEITZKE 98-431SS Cotter Pin Assortment 18-8 1200 Piece 10 Sizes | AC3WJA 2WZU7 WWG-DISP-CPS1200Cotter(100) Each: 1/8X1", (125) Each: 3/32X1 1/2", (15) Each: 3/16X2", (150) Each: 1/16X1", (20) Each: 5/32X2", (200) Each: 1/16X1/2", (250) Each: 3/32X3/4", (65) Each: 1/8X2", (75) Each: 1/8X1 1/2", 3/32X1", Plastic Container With Identification Label120010Stainless SteelPlain€238.22
ITW BEE LEITZKE 98-231SS Cotter Pin Assortment 18-8 550 Piece 7 Sizes | AC3WJC 2WZU9 WWG-DISP-CPS550HCCotter(125) Each: 1/16X1", (20) Each: 5/32X2", (40) Each: 1/8X2", (50) Each: 1/8X1 1/2", (60) Each: 1/8X1", (70) Each: 3/32X1 1/2", (80) Each: 3/32X3/4", 3/32X1", Plastic Container5507Stainless SteelPlain€167.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ITW BEE LEITZKE WWG-DISP-CPS100 Pin Assortment, Cotter, SS, 14 No. Of Sizes, Plain, 100 Pk
€49.07 /unit