Flat Shipping

Flat Shipping at €24.99 + VAT

IRWIN IWAF32TX20B10 Insert Bit, TX20 Fastening Tool Tip Size, 2 Inch Overall Bit Length | CR4XTN

IRWIN INDUSTRIAL TOOLS IWAF32TX20B10 Insert Bit, TX20 Fastening Tool Tip Size, 2 Inch Overall Bit Length

Item: CR4XTN Model: IWAF32TX20B10Cross Ref: 787P89
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Bit
ApplicationImpact
Bit StyleTorx
End TypeSingle End
Fastening Tool MaterialSteel
FinishBlack Oxide
Hex Shank Size1/4"
Impact RatedYes
Overall Bit Length2"
Sae Or MetricSAE
Shank TypeHex

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelApplicationBit StyleOverall Bit LengthEnd TypeFastening Tool MaterialSae Or MetricImpact RatedHex Shank SizePkg. Qty.Price
IRWIN IWAF121PH220D Insert Bit, Fastening Tool Tip Size, 1 Inch Overall Bit Length, 1/4 Inch Hex Shank Size | CR4XQW IWAF121PH220DPowerPhillips1"Single EndSteelMetric, SAEYes1/4"20€28.80
IRWIN IWAF121PR220D Insert Bit, Fastening Tool Tip Size, 1 Inch Overall Bit Length, 1/4 Inch Hex Shank Size | CR4XQX IWAF121PR220DPowerPhillips1"Single EndSteelMetric, SAEYes1/4"20€27.76
IRWIN IWAF31PR220 Insert Bit, Fastening Tool Tip Size, 1 Inch Overall Bit Length, 1/4 Inch Hex Shank Size | CR4XQY IWAF31PR220ImpactPhillips1"Single EndSteelMetric, SAEYes1/4"20€34.09
IRWIN IWAF31PH12 Insert Bit, PH1 Fastening Tool Tip Size, 1 Inch Overall Bit Length | CR4XQZ IWAF31PH12PowerPhillips1"Single EndSteelMetric, SAEYes1/4"2€2.24
IRWIN IWAF22PH1B10 Insert Bit, PH1 Fastening Tool Tip Size, 2 Inch Overall Bit Length | CR4XRA IWAF22PH1B10PowerPhillips2"Single EndSteelMetric, SAENo1/4"10€10.15
IRWIN IWAF31PH1-2 Insert Bit, PH1 Fastening Tool Tip Size, 3 1/2 Inch Overall Bit Length | CR4XRB IWAF31PH1-2PowerPhillips3 1/2"Single EndSteelMetric, SAEYes1/4"1€6.79
IRWIN IWAF36PH1 Insert Bit, PH1 Fastening Tool Tip Size, 6 Inch Overall Bit Length | CR4XRC IWAF36PH1PowerPhillips6"Single EndSteelMetric, SAEYes1/4"1€9.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRWIN INDUSTRIAL TOOLS IWAF32TX20B10 Insert Bit, TX20 Fastening Tool Tip Size, 2 Inch Overall Bit Length
€28.64 /pack