Flat Shipping

Flat Shipping at €24.99 + VAT

IRWIN IWAF31PH2B25 Power Bit, PH2 Tip Size, 1 Inch Bit Length, 1/4 Inch Hex Shank Size, Pack Of 25 | CN2RQX 1838484 / 34E473

IRWIN INDUSTRIAL TOOLS IWAF31PH2B25 Power Bit, PH2 Tip Size, 1 Inch Bit Length, 1/4 Inch Hex Shank Size, Pack Of 25

Item: CN2RQX Model: IWAF31PH2B25Cross Ref: 55EW80
Limited Availability
€46.23 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Bit
Application - ToolsImpact
Bit StylePhillips
Fastening Tool MaterialS2 Steel
Fastening Tool Tip SizePH2
FinishRust Preventative Manganese Phosphate
For Use WithPower Tool
Hex Shank Size1/4"
Impact RatedImpact Rated
Overall Bit Length1"
Sae Or MetricImperial
Shank StyleHex
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.126
Ship length (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialBit StyleSae Or MetricTip SizeDrive SizeOverall LengthShank SizeMaterial PropertiesPkg. Qty.Price
IRWIN 1838521 Torx T25 Impact Bit T25 x 2 Inch 100 Pk | AC6MAT 34E594 1838521Steel-----1/4"-100€155.17
IRWIN IWAF26238B10 Power Bit and Rust Preventative Finish | CE9RYC 55EW79 IWAF26238B10--------10€46.29
IRWIN IWAF21PH12 Power Bit, Ph1 Tip, Phillips Bit Style, 1/4 Inch Hex Shank, Pack Of 2 | CH6PQQ 55EV99 IWAF21PH12Carbon SteelPhillipsSAE---1/4"Rust Preventative2€1.18
IRWIN IWAF21SQ12 Power Bit, S1/S2 Tip, Square Bit Style, 1/4 Inch Hex Shank, Pack Of 2 | CH6PQR 55EW02 IWAF21SQ12Carbon SteelSquareSAE---1/4"Rust Preventative2€0.77
IRWIN IWAF21TS202 Power Bit, T20 Tip, 1/4 Inch Hex Shank, Pack Of 2 | CH6PQT 55EW03 IWAF21TS202Carbon SteelTorxr SecuritySAE---1/4"Rust Preventative2€1.64
IRWIN IWAF21TX152 Power Bit, T15 Tip, 1/4 Inch Shank, Pack Of 2 | CH6PQU 55EW05 IWAF21TX152Carbon SteelTorxrSAENo--1/4"Rust Preventative2€1.44
IRWIN IWAF21TX252 Power Bit, T25 Tip, 1/4 Inch Hex Shank, Pack Of 2 | CH6PQV 55EW07 IWAF21TX252Carbon SteelTorxrSAE---1/4"Rust Preventative2€1.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRWIN INDUSTRIAL TOOLS IWAF31PH2B25 Power Bit, PH2 Tip Size, 1 Inch Bit Length, 1/4 Inch Hex Shank Size, Pack Of 25
€46.23 /pack