Flat Shipping

Flat Shipping at €24.99 + VAT

IRWIN FD4 Diagonal Cutter 4-1/2 Inch Overall Length 17/32 Inch Jaw Length | AA2HCH 10J906

IRWIN INDUSTRIAL TOOLS FD4 Diagonal Cutter 4-1/2 Inch Overall Length 17/32 Inch Jaw Length

Item: AA2HCH Model: FD4Cross Ref: 10J906
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiagonal Cutters
Cut ProfileFlush
Cutting Capacity/material3/4"
Handle TypeErgonomic
Jaw Bend
Jaw Length17/32"
Jaw Width9/16"
MaterialForged
Max. Jaw Opening3/4"
Non-sparkingNo
Nose TypeOval
Overall Length4 1/2"
Spring ReturnYes
Tether CapableNot Tether Capable
Tip Width11/32"
Voltage RatingNot Rated
Additional Tool FunctionsWire Cutter
Cutter Length1/2"
Esd-safeNo
FeaturesInduction Hardened Cutting Edges, Less Hand Fatigue
Handle ColorMulticolored
Handle StyleStandard
Head Offset Angle
High LeverageYes
InsulatedNo
Jaw Opening TypeSpring Return
Maximum Jaw Opening3/4"
Plier MaterialSteel
Plier TypePrecision Diagonal Cutting Pliers
StandardsANSI
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)12.19
Ship length (cm)11.43
Ship width (cm)9.14
HS code8203206030
Country of OriginCN

Product Details:

    • Sub-Brand: IRWIN VISE-GRIP

Product Variants

ProductModelJaw LengthJaw WidthOverall LengthJaw BendSpring ReturnNose TypeHandle TypeTip WidthPrice
IRWIN DIA8A Diagonal Cutter 7/8 Inch Length 1-1/8 Inch Width | AA2HBX 10J886 DIA8A7/8"1 1/8"8"12.5°NoAngledErgonomic7/16"€29.61
IRWIN DIA10 Diagonal Cutter 10 Inch Overall Length 1-7/16 Inch Jaw Length | AA2HCU 10J919 DIA101.437"1.187"10"NoOvalErgonomic7/16"€29.04
IRWIN DIA8P Diagonal Cutter 1 Inch Length 11/16 Inch Width | AA2HCV 10J920 DIA8P1"11/16"8"NoOvalDipped5/16"€55.31
IRWIN DIA6T Diagonal Cutter 7/8 Inch Length 13/16 Inch Width | AA2HCX 10J922 DIA6T7/8"13/16"6"NoTaperedDipped3/8"€25.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRWIN INDUSTRIAL TOOLS FD4 Diagonal Cutter 4-1/2 Inch Overall Length 17/32 Inch Jaw Length
€41.88 /unit