Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

IRWIN 88811 Spade Bit 11/16 Inch D 6 Inch Length 1/4 Shank | AB2XNF 1PMP1

IRWIN INDUSTRIAL TOOLS 88811 Spade Bit 11/16 Inch D 6 Inch Length 1/4 Shank

Item: AB2XNF Model: 88811Cross Ref: 1PMP1
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpade Bit
Bit Dia.11/16"
ConstructionCarbon Steel
MaterialCarbon Steel
Overall Length6"
Shank Size1/4"
Curved BladeNo
Cutting DirectionNeutral
Drill Bit Size11/16"
Flute TypeStraight
For Tool TypeImpact Drills
Material - MachiningCarbon Steel
Measurement SystemFractional Inch
Nail CuttingNo
Primary Material ApplicationWood
Shank Hex Size1/4"
Shank Type - MachiningHex
Spiral DirectionNeutral

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)22.1
Ship length (cm)15.24
Ship width (cm)4.83
HS code8207506000
Country of OriginCN

Product Variants

ProductModelBit Dia.Overall LengthMaterialShank SizeConstructionPrice
IRWIN 88804 Spade Bit 1/4 Inch D 6 Inch Length 1/4 Hex Shank | AB2XNB 1PMN6 888041/4"6"Carbon Steel1/4"Carbon Steel€4.70
IRWIN 88805 Spade Bit 5/16 Inch D 6 Inch Length I/4 Shank | AB2XNC 1PMN7 888055/16"6"Carbon Steel Alloy1/4"Carbon Steel€4.48
IRWIN 88807 Spade Bit 7/16 Inch D 6 Inch Length 1/4 Shank | AB2XND 1PMN8 888077/16"6"Carbon Steel1/4"Carbon Steel€4.48
IRWIN 88809 Spade Bit 9/16 Inch D 6 Inch Length 1/4 Shank | AB2XNE 1PMN9 888099/16"6"Carbon Steel1/4"Carbon Steel€4.99
IRWIN 88813 Spade Bit 13/16 Inch D 6 Inch Length 1/4 Shank | AB2XNG 1PMP2 8881313/16"6"Carbon Steel1/4"Carbon Steel€5.14
IRWIN 88815 Spade Bit 15/16 Inch D 6 Inch Length 1/4 Shank | AB2XNH 1PMP3 8881515/16"6"Carbon Steel1/4"Carbon Steel€5.03
IRWIN 88822 Spade Bit 1 3/8 Inch D 6 Inch Length I/4 Shank | AB2XNJ 1PMP4 888221 3/8"6"Carbon Steel1/4"Carbon Steel€8.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRWIN INDUSTRIAL TOOLS 88811 Spade Bit 11/16 Inch D 6 Inch Length 1/4 Shank
€6.65 /unit