IRWIN 49615 Brad Drill Bits, 5/16 Inch Drill Bit Size, 4 9/16 Inch Length, 5/16 Inch Shank Dia. | CH9TND

IRWIN INDUSTRIAL TOOLS 49615 Brad Drill Bits, 5/16 Inch Drill Bit Size, 4 9/16 Inch Length, 5/16 Inch Shank Dia.

Item: CH9TND Model: 49615Cross Ref: 783YX6
Limited Availability
€5.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrad Point Drill Bit
Bit Dia.5/16"
Cutting DirectionRight Hand
Drill Bit Size5/16"
Flute TypeParabolic
Material - MachiningHigh Speed Steel
Maximum Drilling Depth2 15/16"
Measurement SystemFractional Inch
Overall Length4 9/16"
Primary Material ApplicationWood
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.0338
Ship length (cm)11.59
Country of OriginCN

Product Variants

ProductModelBit Dia.Price
IRWIN 49617 Brad Drill Bits, 7/16 Inch Drill Bit Size, 3/8 Inch Shank Dia. | CH9TMY 496177/16"€6.03
IRWIN 49616 Brad Drill Bits, 3/8 Inch Bit Size, 3/8 Inch Shank Dia., Straight Shank | CH9TMZ 496163/8"€5.49
IRWIN 49612 Brad Drill Bits, 1/8 Inch Drill Bit Sizeg, 1/8 Inch Shank Dia., Straight Shank | CH9TNA 496121/8"€3.34
IRWIN 49613 Brad Drill Bits, 3/16 Inch Drill Bit Size, 3 3/8 Inch Length, 3/16 Inch Shank Dia. | CH9TNB 496133/16"€3.75
IRWIN 49618 Brad Drill Bits, 1/2 Inch Drill Bit Size, 5 15/16 Inch Length, 3/8 Inch Shank Dia. | CH9TNC 496181/2"€7.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRWIN INDUSTRIAL TOOLS 49615 Brad Drill Bits, 5/16 Inch Drill Bit Size, 4 9/16 Inch Length, 5/16 Inch Shank Dia.
€5.85 /unit