Flat Shipping

Flat Shipping at €24.99 + VAT

IRWIN 4935572 Ship Auger Bit 1-1/16 Diameter 7/16 Hex Shank | AD8MCU 4KYP9

IRWIN INDUSTRIAL TOOLS 4935572 Ship Auger Bit 1-1/16 Diameter 7/16 Hex Shank

Item: AD8MCU Model: 4935572Cross Ref: 4KYP9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShip Auger Bit
Bit Dia.1 1/16"
MaterialCarbon Steel
Overall Length17"
Shank Size7/16"
Auger StyleShip Auger
Cutting DirectionRight Hand
Decimal Equivalent1.0625
Drill Bit Size1 1/16"
Finish - MachiningPTFE
Material - MachiningCarbon Steel
Measurement SystemFractional Inch
Primary Material ApplicationWood
Shank Hex Size7/16"
Shank Type - MachiningHex

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)45.72
Ship length (cm)43.18
Ship width (cm)3.81
HS code8207506000
Country of OriginBR

Product Variants

ProductModelBit Dia.MaterialShank SizeOverall LengthNumber Of PiecesPrice
IRWIN 3043004 Ship Auger Bit 3/8 Diameter 3/8 Hex Shank | AD6RZV 4AAT4 30430043/8"Carbon Steel3/8"17"-€28.93
IRWIN 3043005 Ship Auger Bit 1/2 Diameter 3/8 Hex Shank | AD6RZW 4AAT5 30430051/2"Carbon Steel-17"-€37.97
IRWIN 3043006 Ship Auger Bit 9/16 Diameter 7/16 Hex Shank | AD6RZX 4AAT6 30430069/16"Carbon Steel-17"-€33.23
IRWIN 3043007 Ship Auger Bit 5/8 Diameter 7/16 Hex Shank | AD6RZY 4AAT7 30430075/8"Carbon Steel-17"-€34.55
IRWIN 3043008 Ship Auger Bit 11/16 Diameter 7/16 Hex Shank | AD6RZZ 4AAT8 304300811/16"Carbon Steel-17"-€33.13
IRWIN 3043009 Ship Auger Bit 3/4 Diameter 7/16 Hex Shank | AD6TAA 4AAT9 30430093/4"Carbon Steel-17"-€38.24
IRWIN 3043010 Ship Auger Bit 13/16 Diameter 7/16 Hex Shank | AD6TAB 4AAU1 304301013/16"Carbon Steel-17"-€43.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRWIN INDUSTRIAL TOOLS 4935572 Ship Auger Bit 1-1/16 Diameter 7/16 Hex Shank
€62.33 /unit