Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

IRWIN 3041016 Wood Boring Bit 11/16 Inch Shank Hex 1/4 | AE3PNV 5ELP9

IRWIN INDUSTRIAL TOOLS 3041016 Wood Boring Bit 11/16 Inch Shank Hex 1/4

Item: AE3PNV Model: 3041016Cross Ref: 5ELP9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Boring Bit
Bit Dia.11/16"
ConstructionSteel
For Standard Pipe Sz.0.5"
MaterialSteel
Overall Length6"
Shank Size1/4"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)7.62
Ship length (cm)15.24
Ship width (cm)7.62
HS code8207502070
Country of OriginCN

Product Variants

ProductModelBit Dia.Shank SizeFor Standard Pipe Sz.Overall LengthMaterialConstructionPrice
IRWIN 3041015 Wood Boring Bit 7/16 Inch Shank Hex 1/4 In | AE3PNT 5ELP7 30410157/16"1/4"0.25"6"SteelSteel€14.30
IRWIN 3041014 Wood Boring Bit 9/16 Inch Shank Hex 1/4 In | AE3PNU 5ELP8 30410149/16"1/4"0.5"6"SteelSteel€14.66
IRWIN 3041017 Wood Boring Bit 13/16 Inch Shank Hex 1/4 | AE3PNW 5ELR0 304101713/16"1/4"3/4"6"SteelSteel€19.57
IRWIN 3041018 Wood Boring Bit 15/16 Inch Shank Hex 1/4 | AE3PNX 5ELR1 304101815/16"1/4"3/4"6"SteelSteel€19.03
IRWIN 3041019 Wood Boring Bit 1 1/8 Inch Shank Hex 1/4 | AE3PNY 5ELR2 30410191 1/8"1/4"1"6"SteelSteel€21.34
IRWIN 3041020 Wood Boring Bit 1 3/8 Inch Shank Hex 5/16 | AE3PNZ 5ELR3 30410201 3/8"3/8"-6"SteelSteel€24.69
IRWIN 3041021 Wood Boring Bit 1 1/2 Inch Shank Hex 1/4 | AE3PPA 5ELR4 30410211 1/2"3/8"-6"SteelSteel€27.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRWIN INDUSTRIAL TOOLS 3041016 Wood Boring Bit 11/16 Inch Shank Hex 1/4
€20.41 /unit