Flat Shipping

Flat Shipping at €24.99 + VAT

IRWIN 25230 Circular Saw Blade, 7 1/4 Inch Blade Dia, 40 Teeth, 25 Pack | CR4XKX

IRWIN INDUSTRIAL TOOLS 25230 Circular Saw Blade, 7 1/4 Inch Blade Dia, 40 Teeth, 25 Pack

Item: CR4XKX Model: 25230Cross Ref: 19TF28
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Saw Blade
ApplicationFor Trim/Finish
Blade Dia.7 1/4"
Blade TypeFinishing
Diamond KnockoutYes
For Use With Saw TypeCircular Saws
Hook Angle20°
Number Of Teeth40
Plate Thickness0.055"
Tip MaterialSteel
Tooth GrindATB

Shipping Info:

Ship weight (kg) 6.723
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelTip MaterialBlade Dia.Number Of TeethPrimary Material ApplicationWood Cutting TypeArbor SizeCut WidthDiamond KnockoutPkg. Qty.Price
IRWIN 15230ZR Circular Saw Blade, 7 1/4 Inch Blade Dia, 40 Teeth, 0.086 Inch Cut Width | CR4XKV 15230ZRCarbide7 1/4"40WoodFinishing5/8"0.086"Yes1€16.61
IRWIN 1807386 Laser Cut Circular Saw Blade, 12in, 100T, 2 PK | CR4XKW 1807386--------2€229.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRWIN INDUSTRIAL TOOLS 25230 Circular Saw Blade, 7 1/4 Inch Blade Dia, 40 Teeth, 25 Pack