Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

IRWIN 21304 Multi-purpose Utility Snip 11 3/4 Inch Length | AC3RXR 2VU92

IRWIN INDUSTRIAL TOOLS 21304 Multi-purpose Utility Snip 11 3/4 Inch Length

Item: AC3RXR Model: 21304Cross Ref: 2VU92
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€40.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetal Cutting Snip
Cutting ActionCurves, Straight
Cutting EdgeSerrated Top Blade
Cutting Length3.125"
Grip TypeCushion Grip
Handle ColorBlue, Yellow
Handle DesignCushion Grip
Handle TypeRubberized Cushion Grip, Compound Leverage Action
Jaw TypeNonslip Lower And Top Jaw Serrated
MaterialCarbon Steel
Metal Gauge24 ga., 26 ga.
Overall Length11 3/4"
Safety LatchYes
TypeMultipurpose
Blade MaterialSteel
Cutting DirectionStraight
Cutting Edge TypeSerrated
FeaturesCompound Cutting Action
Handle MaterialSteel
Handle StyleStraight
Includes Cushioned GripYes
Maximum Sheet Thickness36 ga.
Non-sparkingNo
Snip TypeGeneral Purpose Metal Snips

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)29.85
Ship width (cm)7.62
HS code8203406000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRWIN INDUSTRIAL TOOLS 21304 Multi-purpose Utility Snip 11 3/4 Inch Length
€40.06 /unit