Flat Shipping

Flat Shipping at €24.99 + VAT

IRWIN 1966933 Wood Drilling Bit, 1 3/8 Inch Drill Bit Size, 3 1/2 Inch Overall Length | CR4XZH

IRWIN INDUSTRIAL TOOLS 1966933 Wood Drilling Bit, 1 3/8 Inch Drill Bit Size, 3 1/2 Inch Overall Length

Item: CR4XZH Model: 1966933Cross Ref: 53DN55
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Drilling Bit
Drill Bit Size1 3/8"
Drill StyleForstner
For Use WithWood
MaterialCarbon Steel
Overall Length3 1/2"
Shank Size3/8"
Drill Bit GroupingSet

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)2.54
Ship length (cm)8.89
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDrill Bit SizeMaterialDrill StyleFor Use WithNumber Of PiecesOverall LengthShank SizePrice
IRWIN 1966935 1-5/8 x 3-1/2 Inch Forstner Wood Drilling Bit, Carbon Steel, 3/8 Inch | CD2LQT 53DN57 19669351 5/8"Carbon Steel--13 1/2"3/8"€27.15
IRWIN 1966934 Wood Drilling Bit, 1 1/2 Inch Drill Bit Size, 3 1/2 Inch Overall Length | CR4XYZ 19669341 1/2"Carbon SteelForstnerWood-3 1/2"3/8"€26.86
IRWIN 1966932 Wood Drilling Bit, 1 1/4 Inch Drill Bit Size, 3 1/2 Inch Overall Length | CR4XZB 19669321 1/4"Carbon SteelForstnerWood-3 1/2"3/8"€17.24
IRWIN 1966931 Wood Drilling Bit, 1 1/8 Inch Drill Bit Size, 3 1/2 Inch Overall Length | CR4XZD 19669311 1/8"Carbon SteelForstnerWood-3 1/2"3/8"€15.25
IRWIN 1966936 Wood Drilling Bit, 1 3/4 Inch Drill Bit Size, 3 1/2 Inch Overall Length | CR4XZF 19669361 3/4"Carbon SteelForstnerWood-3 1/2"3/8"€28.32
IRWIN 1966937 Wood Drilling Bit, 1 7/8 Inch Drill Bit Size, 3 1/2 Inch Overall Length | CR4XZJ 19669371 7/8"Carbon SteelForstnerWood-3 1/2"3/8"€32.38
IRWIN 1966896 Wood Drilling Bit, 1/2 Inch Drill Bit Size, 3 1/2 Inch Overall Length | CR4XZM 19668961/2"Carbon SteelForstnerWood-3 1/2"3/8"€9.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRWIN INDUSTRIAL TOOLS 1966933 Wood Drilling Bit, 1 3/8 Inch Drill Bit Size, 3 1/2 Inch Overall Length
€24.76 /unit