IRWIN 1966893 Forstner Wood Drilling Bit Set, 14 pieces | CD3LGC 53DN63

IRWIN INDUSTRIAL TOOLS 1966893 Forstner Wood Drilling Bit Set, 14 pieces

Item: CD3LGC Model: 1966893Cross Ref: 53DN63
Limited Availability
€121.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Drilling Bit Set
MaterialCarbon Steel
Number Of Pieces14
Overall Length3 1/2"
Shank Size3/8"
Cutting DirectionRight Hand
Decimal Equivalent0.25, 0.375, 0.5, 0.625, 0.75, 0.875, 1, 1.125, 1.25, 1.375, 1.5, 1.625, 2
Drill Bit GroupingSet
For Tool TypeDrill Driver
Largest Drill Bit Size1 5/8"
Material - MachiningCarbon Steel
Measurement SystemFractional Inch
Primary Material ApplicationWood
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 1.8585
Ship length (cm)8.89
Country of OriginCN

Product Variants

ProductModelNumber Of PiecesMaterialOverall LengthShank SizePrice
IRWIN 1966892 Forstner Wood Drilling Bit Set, 8 Pieces | CD3LGB 53DN62 19668928Carbon Steel3 1/2"3/8"€50.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRWIN INDUSTRIAL TOOLS 1966893 Forstner Wood Drilling Bit Set, 14 pieces
€121.99 /unit