IRONCLAD KKCA5-07-XXXL PERFORMANCE WEAR Mechanics Gloves, 3XL 12, Mechanics Glove, Full Finger, Red, 1 Pair | CR4XCW

IRONCLAD KKCA5-07-XXXL PERFORMANCE WEAR Mechanics Gloves, 3XL 12, Mechanics Glove, Full Finger, Red, 1 Pair

Item: CR4XCW Model: KKCA5-07-XXXLCross Ref: 797UP1
In Stock

Get it by Tuesday, Jun 10

€14.00 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Cut LevelA5
Back ColorBlack, Yellow
Back MaterialThermoplastic Rubber
CoatingFoam Nitrile
Coating CoveragePalm
Coating FinishSandy
ColorRed
ConstructionSeamless Knit
Cuff StyleKnit
FeaturesReinforced Thumb Crotch
Finger CoverageFull Finger
Grip MaterialFoam Nitrile
Hand Protection StyleGlove
Hazard TypeCut Resistant
Impact Protection StyleStandard
Includes Reinforced Thumb CrotchYes
Knuckle Protection MaterialTPR Rubber
Liner MaterialHPPE Knit
Mfr. SeriesKONG KKCA5
Pairs Per Package12
Palm MaterialNitrile
Silicone-freeNo
Size3XL
StyleMechanics
Touchscreen CompatibleYes
Additional Hazard ProtectionCut Resistant, Impact Resistant, Abrasion Resistant
Ansi/isea Cut Load2708g
Ansi/isea Puncture Force107N
Glove Back MaterialThermoplastic Rubber
Glove Coating CoveragePalm
Glove Coating FinishSandy
Glove Coating MaterialFoam Nitrile
Glove ConstructionSeamless Knit
Glove Liner MaterialHPPE Knit
Glove StyleMechanics
Sold AsPair
StandardsANSI, EN 388

Shipping Info:

Ship weight (kg) 0.2745
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinger CoverageCuff StyleSizePalm MaterialKnuckle Protection MaterialGrip MaterialTouchscreen CompatibleSilicone-freePkg. Qty.Price
IRONCLAD KKC5B-06-XXL Coated Glove, 2XL, Full Finger, ANSI Impact Level 1, Knit Cuff, Unlined Liner | CR4VRA KKC5B-06-XXLFull FingerKnit2XL---NoYes1€13.79
IRONCLAD KKCA5-06-XXL Coated Glove, 2XL, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner | CR4VRB KKCA5-06-XXLFull FingerKnit2XL---NoYes1€14.00
IRONCLAD INDI-KC5-06-XXL Coated Glove, 2XL, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner | CR4VRC INDI-KC5-06-XXLFull FingerKnit2XL---NoYes1€14.94
IRONCLAD INDI-KC5G-07-XXXL Coated Glove, 3XL, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner | CR4VRG INDI-KC5G-07-XXXLFull FingerKnit3XL---NoYes1€16.30
IRONCLAD INDI-KC5-04-L Coated Glove, L, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner, 1 Pair | CR4VRP INDI-KC5-04-LFull FingerKnitL---NoYes1€14.94
IRONCLAD INDI-KC5G-04-L Coated Glove, L, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner, 1 Pair | CR4VRQ INDI-KC5G-04-LFull FingerKnitL---NoYes1€16.30
IRONCLAD KKCA5-04-L Coated Glove, L, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner, 1 Pair | CR4VRR KKCA5-04-LFull FingerKnitL---NoYes1€14.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCLAD KKCA5-07-XXXL PERFORMANCE WEAR Mechanics Gloves, 3XL 12, Mechanics Glove, Full Finger, Red, 1 Pair
€14.00 /unit