IRONCLAD KCI5SN-02-S PERFORMANCE WEAR Knit Gloves, S 7, ANSI Cut Level A6, ANSI Impact Level 1, Palm, 1 Pair | CR4WGC

IRONCLAD KCI5SN-02-S PERFORMANCE WEAR Knit Gloves, S 7, ANSI Cut Level A6, ANSI Impact Level 1, Palm, 1 Pair

Item: CR4WGC Model: KCI5SN-02-SCross Ref: 797UX2
In Stock

Get it by Tuesday, Jun 17

€10.64 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Cut LevelA6
Base Coating MaterialNitrile
Coating CoveragePalm And Fingers
Coating MaterialNitrile
Coating TextureSandy
Coating TypeDouble Dipped
ConstructionSeamless Knit
CuffKnit
Double-dippedYes
Fda CompliantNo
FeaturesCut Protection
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Impact Protection StyleLow Profile
Includes Reinforced Thumb CrotchYes
Knit MaterialHPPE, Steel
Knit Material ColorGray
Knuckle Protection MaterialTPR Rubber
Latex-freeYes
Length9.65"
Lint-freeNo
Pairs Per Package12
PerformanceGeneral Purpose
Silicone-freeNo
SizeS
Thickness13 ga.
Touchscreen CompatibleYes
Ansi/isea Abrasion Cycles5942
Ansi/isea Abrasion Level4
Ansi/isea Impact Level2
Base Coating CoveragePalm
Cuff StyleKnit
En 388 Rating4X42EP
En Iso 374-5 Microorganism Protection TypeNo
Fabric Weight13 ga.
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove FeaturesCut Protection
Glove Length9.65"
Glove PerformanceGeneral Purpose
Glove StyleKnit
Size- AlphaS
Size- Numeric7
Sold AsPair
StandardsANSI, EN 388: 2016

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeCoating CoverageCoating TextureAnsi/isea Cut LevelCoating TypeLatex-freeKnit MaterialSilicone-freePkg. Qty.Price
IRONCLAD KCHA5-06-XXL Coated Glove, 2XL, ANSI Impact Level 2, Nitrile, 1 Pair | CR4VQJ KCHA5-06-XXL2XLFullSandyA6Double DippedYesHPPEYes1€15.79
IRONCLAD KKC3KV-06-XXL Coated Glove, 2XL, Foam Nitrile, 1 Pair | CR4VQK KKC3KV-06-XXL2XLPalmSmoothA3DippedYesKevlarNo1€6.42
IRONCLAD KKC4FN-06-XXL Coated Glove, 2XL, Foam Nitrile, 1 Pair | CR4VQL KKC4FN-06-XXL2XLPalmSmoothA4DippedYesHPPENo1€8.89
IRONCLAD KKC5KV-06-XXL Coated Glove, 2XL, Foam Nitrile, 1 Pair | CR4VQM KKC5KV-06-XXL2XLPalmSmoothA5DippedYesKevlarNo1€7.10
IRONCLAD KKC3FN-06-XXL Coated Glove, 2XL, Foam Nitrile, 1 Pair | CR4VQN KKC3FN-06-XXL2XLPalmSmoothA3DippedYesHPPENo1€8.75
IRONCLAD KKC6FN-06-XXL Coated Glove, 2XL, Foam Nitrile, 1 Pair | CR4VQP KKC6FN-06-XXL2XLPalmSmoothA6DippedYesHPPENo1€8.34
IRONCLAD KKC4PU-06-XXL Coated Glove, 2XL, Polyurethane, 1 Pair | CR4VQV KKC4PU-06-XXL2XLPalmSmoothA4DippedYesHPPENo1€7.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCLAD KCI5SN-02-S PERFORMANCE WEAR Knit Gloves, S 7, ANSI Cut Level A6, ANSI Impact Level 1, Palm, 1 Pair
€10.64 /unit